Shop All Pallet Rack Enclosures
Fordlogan By Spaceguard
4 Wall, Wire Partition Cage, 10 X 10, 10Ft High, No Top
Mfr # FL4S101010
Zoro # G4631758
product price: $3,638.99
/ea
Item requires special delivery charges. A $445.00 per item surcharge will be applied.
$3,638.99
Free 30-Day Returns
Key Features
- Overall Height 120 in.
- Overall Width 122 in.
- Overall Depth 122 in.
- Material Steel
- Gauge 10 ga Wire
Product Information
- Brand Fordlogan By Spaceguard
- MFR # FL4S101010
- Zoro # G4631758
- Country of Origin United States
- Category Pallet Rack Enclosures
Dimensions
Overall Height | 120 in. |
Overall Width | 122 in. |
Overall Depth | 122 in. |
Details
Material | Steel |
Gauge | 10 ga Wire |
Door Type | Hinged Swing |
Includes | Wire Mesh Cage Panels, Posts, Hardware, floor anchors |
Color | Black or Gray |
Finish | Powder Coated |
For Use With | As a tool room cage, secures tools, inventory, parts, and maintenance items. Also secures and guards sports equipment, chemicals, healthcare products, food, drugs, pharmaceuticals, cannibis, evidence, records, and weapons. |
Description
Predesigned, modular cage kit, woven wire mesh 10ga 1-1/2in diamond, overall height 10 ft., 4 Sided, exterior room width 10 ft. 3-1/4 in. with 5 ft. W x 8 ft. H sliding gate, room depth 10 ft. 2-1/2 in., no top on cage, door includes mortise style keyed cylinder lock with two keys, door direction and lock side are reversible in field, incl necessary assembly hardware, requires assembly, excludes floor anchors, materials powder coated gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Stackable Bar Cradle (CRAD-25)
- STERILITE Storage Tote, Clear, Polypropylene, 30 1/4 in L, 19 5/8 in W, 16 3/4 in H, 30 gal Volume Capacity (19434303)
- AZAR DISPLAYS 4-Sided Pegboard Floor Spinner Rack Black Panel Size: 14"W x 60"H (701464-BLK)
- CAMBRO Translucent Polypropylene Seal Covers (CASFC12SCPP190)
- FORDLOGAN BY SPACEGUARD 4 Wall, Wire Partition Cage, 16 X 16, 8Ft High, No Top (FL4H161608)
- FORDLOGAN BY SPACEGUARD 3 Wall, Wire Partition Cage, 12 X 12, 8Ft High, No Top (FL3H121208)
- FORDLOGAN BY SPACEGUARD 3 Wall, Wire Partition Cage, 8 X 8, 8Ft High, No Top (FL3H080808)
- FORDLOGAN BY SPACEGUARD 3 Wall, Wire Partition Cage, 20 X 20, 10Ft High, No Top (FL3S202010)
- FORDLOGAN BY SPACEGUARD 3 Wall, Driver/Warehouse Access Control Cage, 4 X 6, 8Ft High, No Top (FL3P040608)
- FORDLOGAN BY SPACEGUARD 3 Wall, Driver/Warehouse Access Control Cage, 5 X 6, 8Ft High, No Top (FL3P050608)
- BEASTWIRE BY SPACEGUARD Pallet Rack Enclosure Side Panel For 48"D, 48"H W/ Bolt Angle Brckts (RS1N004804)
- Fordlogan By Spaceguard Pallet Rack Enclosures