Shop All Pallet Rack Enclosures
Fordlogan By Spaceguard
3 Wall, Wire Partition Cage, 20 X 20, 10Ft High, No Top
Mfr # FL3S202010
Zoro # G4631819
product price: $5,027.99
/ea
Item requires special delivery charges. A $560.00 per item surcharge will be applied.
$5,027.99
Free 30-Day Returns
Key Features
- Overall Height 120 in.
- Overall Width 122 in.
- Overall Depth 122 in.
- Material Steel
- Door Type Hinged Swing
Product Information
- Brand Fordlogan By Spaceguard
- MFR # FL3S202010
- Zoro # G4631819
- Country of Origin United States
- Category Pallet Rack Enclosures
Dimensions
Overall Height | 120 in. |
Overall Width | 122 in. |
Overall Depth | 122 in. |
Details
Material | Steel |
Door Type | Hinged Swing |
Color | Black or Gray |
Gauge | 10 ga Wire |
Finish | Powder Coated |
Includes | Wire Mesh Cage Panels, Posts, Hardware, floor anchors |
For Use With | As a tool room cage, secures tools, inventory, parts, and maintenance items. Also secures and guards sports equipment, chemicals, healthcare products, food, drugs, pharmaceuticals, cannibis, evidence, records, and weapons. |
Description
Predesigned, modular cage kit, woven wire mesh 10ga 1-1/2in diamond, overall height 10 ft., 3 Sided, exterior room width 20 ft. 3-1/4 in. with 5 ft. W x 8 ft. H sliding gate located 5 ft from corner, room depth 20 ft. 1-1/2 in., no top on cage, door includes mortise style keyed cylinder lock with two keys, door direction and lock side are reversible in field, incl necessary assembly hardware, requires assembly, excludes floor and wall anchors, materials powder coated gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITON PRODUCTS 6 In. Single Rod 90 Degree Bend Steel Pegboard Hook for LocBoard 5 Pack (51629)
- KNAPE & VOGT Shelf Support Clip, Zinc, 12PK (256P ZC)
- CORTECH Gray Plastic Lid (9689)
- NATIONAL MFG/SPECTRUM BRANDS HHI 4872 SN Closet Rod (S840-223)
- FORDLOGAN BY SPACEGUARD 2 Wall, Wire Partition Cage, 8 X 8, 8Ft High, No Top (FL2H080808)
- FORDLOGAN BY SPACEGUARD 4 Wall, Wire Partition Cage, 8 X 8, 8Ft High, No Top (FL4H080808)
- FORDLOGAN BY SPACEGUARD 3 Wall, Wire Partition Cage, 8 X 8, 8Ft High, No Top (FL3H080808)
- FORDLOGAN BY SPACEGUARD 3 Wall, Driver/Warehouse Access Control Cage, 5 X 6, 8Ft High, No Top (FL3P050608)
- FORDLOGAN BY SPACEGUARD 4 Wall, Wire Partition Cage, 16 X 16, 8Ft High, No Top (FL4H161608)
- FORDLOGAN BY SPACEGUARD 3 Wall, Driver/Warehouse Access Control Cage, 4 X 6, 8Ft High, No Top (FL3P040608)
- BEASTWIRE BY SPACEGUARD Pallet Rack Safety Back Panel, 108"Wx60"H W/3" Offset Drop-In Brackets (RS1N090305)
- Fordlogan By Spaceguard Pallet Rack Enclosures