Shop All Pallet Rack Enclosures
Fordlogan By Spaceguard
3 Wall, Driver/Warehouse Access Control Cage, 5 X 8, 8Ft High, No Top
Mfr # FL3P050808
Zoro # G4631231
product price: $3,561.99
/ea
Item requires special delivery charges. A $285.00 per item surcharge will be applied.
$3,561.99
Free 30-Day Returns
Key Features
- Overall Height 96 in.
- Overall Width 62 in.
- Overall Depth 98 in.
- Material Steel
- Gauge 10 ga Wire
Product Information
- Brand Fordlogan By Spaceguard
- MFR # FL3P050808
- Zoro # G4631231
- Country of Origin United States
- Category Pallet Rack Enclosures
Dimensions
Overall Height | 96 in. |
Overall Width | 62 in. |
Overall Depth | 98 in. |
Details
Material | Steel |
Gauge | 10 ga Wire |
Color | Black or Gray |
Includes | Wire Mesh Cage Panels, Posts, Hardware, floor anchors |
Door Type | Hinged Swing |
Finish | Powder Coated |
For Use With | Unattended building access doors |
Description
Control access to your facility with a predesigned, cage kit, woven wire mesh 10ga 1-1/2in diamond offers finished look on inside and outside of cage, overall height 8 ft., 3 Sided, exterior room width 5 ft. 2-1/2 in. with 3 ft. W x 7 ft. H swing gate located 1 ft. off corner, room depth 8 ft. 1-1/4 in. includes 21" x 24" slide up service window with pass through shelf, no top on cage, door includes ADA compliant lockset, panic bar exit device with security shroud to prevent opening from the outside, and hydraulic closer , incl necessary assembly hardware, requires assembly, excludes floor and wall anchors, materials powder coated gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Cross Stacking Container, Red, Polypropylene, 25 1/8 in L, 16 in W, 8 1/2 in H (TUB2516-8RD)
- AMGOOD 24in X 24in Stainless Steel Wall Mount Shelf With Side Guards (AMG WS-2424-SG)
- VESTIL Yellow Rack Guard with Rubber Bumper Insert 36" Height (RUD-36)
- QUANTUM STORAGE SYSTEMS 150 lb Storage Bin, Polyethylene, 18 3/8 in W, 11 7/8 in H, Green, 29 in L (QMS743GN)
- FORDLOGAN BY SPACEGUARD 4 Wall, Wire Partition Cage, 8 X 8, 8Ft High, No Top (FL4H080808)
- FORDLOGAN BY SPACEGUARD 3 Wall, Driver/Warehouse Access Control Cage, 5 X 6, 8Ft High, No Top (FL3P050608)
- FORDLOGAN BY SPACEGUARD 3 Wall, Wire Partition Cage, 20 X 20, 10Ft High, No Top (FL3S202010)
- FORDLOGAN BY SPACEGUARD 3 Wall, Wire Partition Cage, 8 X 8, 8Ft High, No Top (FL3H080808)
- FORDLOGAN BY SPACEGUARD 2 Wall, Wire Partition Cage, 8 X 8, 8Ft High, No Top (FL2H080808)
- FORDLOGAN BY SPACEGUARD 3 Wall, Driver/Warehouse Access Control Cage, 4 X 6, 8Ft High, No Top (FL3P040608)
- WIRECRAFTERS Pal Rack Dble Hinged DR, 108inW, 2in BaseD (RDH910)
- Fordlogan By Spaceguard Pallet Racks