Shop All Pressure Washers
Ford
3400 PSI 212cc Gas Powered Pressure Washer with Turbo Nozzle
Mfr # FPWG3400H
Zoro # G209577843
product price: $461.99
/ea
Free Shipping & Returns
$461.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CARB Approved
Product Information
- Brand Ford
- MFR # FPWG3400H
- Zoro # G209577843
- UPC # 814726026929
- Country of Origin Viet Nam
- Category Pressure Washers
Details
Standards | CARB Approved |
Description
Introducing the Ford FPWG3400H gas pressure washer - the ultimate solution for blasting away dirt and grime. With a durable powder-coated frame and a powerful 212cc engine that delivers 3400 PSI at 2.6 gallons per minute, this pressure washer is built to handle even the toughest jobs with ease. Equipped with six quick-connect tips, including four spray nozzles, one turbo nozzle, and one soap nozzle, this pressure washer allows for effortless selection of the perfect spray pattern or soap application needed for any job. The single onboard soap tank, 10-inch never-flat tires, and 30-foot braided high-pressure hose provide an efficient and portable package that is ready to tackle any challenge. Built with an axial cam high-pressure pump and heavy-duty powder-coated frame, the Ford FPWG3400H is not just tough, it's Built Ford Tough. Upgrade to the Ford FPWG3400H power washer today and experience the power, durability, and reliability that Ford is known for.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTTY Baitcaster/Spinning Rod Holder w/o Mount (279)
- OREGON R44 12 in. Replacement Saw Chain (7264682)
- SUNNILAND Slow-Release Nitrogen Lawn Fertilizer For All Grasses 416 sq ft (124266)
- C.H. YATES C.H. Yates 440R Black Rubber Rocker Roller - 4 in. x 0.75 in. (440R)
- A.R. BLUE CLEAN Electric Motor Driven Pressure Washer (BC142HS)
- SIMPSON Heavy Duty 3200 psi 2.8 gpm Cold Water Pressure Washer (95000)
- SIMPSON King Brute 50State 4000 PSI at 40 GPM CRX (KB65132)
- MI-T-M Medium Duty 3000 psi 2.4 gpm Cold Water Gas Pressure Washer (GC-3000-0MMB)
- MI-T-M Medium Duty 3000 psi 3.9 gpm Cold Water Gas Pressure Washer (GC-3004-0MKD)
- MI-T-M Medium Duty 3000 psi 3.5 gpm Cold Water Electric Pressure Washer (CW-3004-4ME1)
- BE PRESSURE SUPPLY Electric Hot Water Pressure Washer, 4 HP (HW204EMD)
- Ford Pressure Washers