Shop All Bolt Hole Casters
Foot Master
Leveling Caster, 75 mm Nylon Wheel, M16x2.0P Stem, Swivel, 1000 kg Cap, Al Foot Pad, Black
Mfr # GD-120-S-NYN-FBL
Zoro # G1876538
Free Shipping & Returns
$84.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Width 30 mm
- Frame Finish Powder Coated & Zinc Galvanized
- Includes Mounting Hardware
- Wheel Material Nylon
- Frame Material Aluminum
Product Information
- Brand Foot Master
- MFR # GD-120-S-NYN-FBL
- Zoro # G1876538
- Country of Origin Korea, Republic of
- Category Bolt Hole Casters
Dimensions
Wheel Width | 30 mm |
Height | 120 mm |
Overall Height | 132 mm |
Wheel Dia. (In.) | 75 mm |
Details
Frame Finish | Powder Coated & Zinc Galvanized |
Includes | Mounting Hardware |
Wheel Material | Nylon |
Frame Material | Aluminum |
Color | Black |
Caster Mounting Type | Stem |
Series | GD Series |
Finish | Black |
Capacity | 2200 lbs |
Weight | 4.2 lbs |
Foot/Pad Material | NBR Rubber |
Adjustment Style | Spanner |
Description
FOOT MASTER engineers invented the ORIGINAL leveling caster in 1989, setting the standard for performance and durability. This ingenious product combines the mobility of a caster, the height adjustability of a level mount, and the stability of a foot pad.
The GD Series leveling caster profile is integral to its function. A thick aluminum frame is used to achieve the combination of being both strong and compact. GD-120-S-NYN-FBL is rated at 1000 kg with an overall height of 120 mm. Up to 12 mm of height adjustment capability is available for an accurate level set. GD-120-S-NYN-FBL is mounted using a M16 x 2.0P threaded set screw (INCLUDED).
The swivel section contains 2 sets of ball bearings for easy maneuverability. Bearing raceway sleeves made from hardened steel prevent scouring to the aluminum frame, leading to high performance and dependable reliability.
Moving is easy thanks to a 75 mm diameter wheel mated with an axle shaft made of cold forged steel. And once positioned, the caster provides side access to an ABS thermoplastic thumbwheel used to lower the foot pad. As the wheel is lifted off the ground, the foot pad takes over to make the application completely stationary.
Making the fine adjustments to achieve the perfect level set, even under heavy loads, is light work for this world renowned leveling caster. When it is time to move again, simply raise the foot pad to restore the freedom of mobility.
The GD Series leveling caster profile is integral to its function. A thick aluminum frame is used to achieve the combination of being both strong and compact. GD-120-S-NYN-FBL is rated at 1000 kg with an overall height of 120 mm. Up to 12 mm of height adjustment capability is available for an accurate level set. GD-120-S-NYN-FBL is mounted using a M16 x 2.0P threaded set screw (INCLUDED).
The swivel section contains 2 sets of ball bearings for easy maneuverability. Bearing raceway sleeves made from hardened steel prevent scouring to the aluminum frame, leading to high performance and dependable reliability.
Moving is easy thanks to a 75 mm diameter wheel mated with an axle shaft made of cold forged steel. And once positioned, the caster provides side access to an ABS thermoplastic thumbwheel used to lower the foot pad. As the wheel is lifted off the ground, the foot pad takes over to make the application completely stationary.
Making the fine adjustments to achieve the perfect level set, even under heavy loads, is light work for this world renowned leveling caster. When it is time to move again, simply raise the foot pad to restore the freedom of mobility.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLDOG WINCH Wireless adapter plug 20080 (20408-3)
- VESTIL 156 H Steel Maintenance Ladder, 12 Steps (LAD-MM-12-G)
- ZORO SELECT Rope, Polypropylene, 1/2in Dia, 600ft, 347lb (350160-YEL-00600-R0285)
- MAGLINER Appliance Truck, 4th Wheel Attachment (HDARB5CM1EC11RLS)
- FOOT MASTER Leveling Caster, Ratchet, 50 mm PU Wheel, M12x1.75P Stem, Swivel, 250 kg Cap, PU Foot Pad, Ivory (GDR-60-S-HUP-CUR)
- FOOT MASTER Leveling Caster, 50 mm Nylon Wheel, M12x1.75P Stem, Swivel, 280 kg Cap, NBR Foot Pad, Ivory (GD-60-S-NYN)
- FOOT MASTER Leveling Caster, 50 mm Polyurethane Wheel, 1/2-13 Stem, Swivel, 280 kg Cap, NBR Foot Pad, Ivory (GD-60-S-HUP-1/2)
- FOOT MASTER Leveling Caster, Ratchet, 50 mm Nylon Wheel, 1/2-13 Stem, Swivel, 500 kg Cap, PU Foot Pad, Ivory (GDR-60-S-NYN-CUR-1/2)
- FOOT MASTER Leveling Caster, Alum, Swivel, M8 (GDN-40S-NYN)
- FOOT MASTER Leveling Caster, 75 mm Polyurethane Wheel, 5/8-11 Stem, Swivel, 800 kg Cap, PU Foot Pad, Ivory (GD-100-S-HUP-CUR-5/8)
- WMI Roll/Set Leveling Caster, Load Rating 60 lbs, M8 Stem Mounted (WMI-40S-BLK)
- Foot Master Bolt Hole Casters