Shop All Plate Casters
Foot Master
Leveling Caster, 63 mm Nylon Wheel, 90x90 mm Plate, Swivel, 550 kg Cap, PU Foot Pad, Ivory
Mfr # GD-80-F-NYN-CUR
Zoro # G1876066
product price: $73.99
/ea
$73.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 118 mm
- Wheel Width 28 mm
- Wheel Material Nylon
- Frame Material Aluminum
- Series GD Series
Product Information
- Brand Foot Master
- MFR # GD-80-F-NYN-CUR
- Zoro # G1876066
- Country of Origin Korea, Republic of
- Category Plate Casters
Dimensions
Overall Height | 118 mm |
Wheel Width | 28 mm |
Wheel Dia. (In.) | 63 mm |
Height | 103 mm |
Details
Wheel Material | Nylon |
Frame Material | Aluminum |
Series | GD Series |
Includes | Mounting Hardware |
Finish | Ivory |
Frame Finish | Powder Coated & Zinc Galvanized |
Caster Mounting Type | Top Plate |
Color | Ivory |
Weight | 3 lbs |
Capacity | 1100 lbs |
Foot/Pad Material | Urethane |
Adjustment Style | Thumbwheel |
Description
FOOT MASTER engineers invented the ORIGINAL leveling caster in 1989, setting the standard for performance and durability. This ingenious product combines the mobility of a caster, the height adjustability of a level mount, and the stability of a foot pad.
The GD Series leveling caster profile is integral to its function. A thick aluminum frame is used to achieve the combination of being both strong and compact. GD-80-F-NYN-CUR is rated at 550 kg with an overall height of 103 mm. Up to 15 mm of height adjustment capability is available for an accurate level set. GD-80-F-NYN-CUR is mounted with a 90 mm x 90 mm top plate (70 mm x 70 mm bolt hole pattern) using 4 bolts and nuts (INCLUDED).
The swivel section contains 2 sets of ball bearings for easy maneuverability. Bearing raceway sleeves made from hardened steel prevent scouring to the aluminum frame, leading to high performance and dependable reliability.
Moving is easy thanks to a 63 mm diameter wheel mated with an axle shaft made of cold forged steel. And once positioned, the caster provides side access to an ABS thermoplastic thumbwheel used to lower the foot pad. As the wheel is lifted off the ground, the foot pad takes over to make the application completely stationary.
Making the fine adjustments to achieve the perfect level set, even under heavy loads, is light work for this world renowned leveling caster. When it is time to move again, simply raise the foot pad to restore the freedom of mobility.
The GD Series leveling caster profile is integral to its function. A thick aluminum frame is used to achieve the combination of being both strong and compact. GD-80-F-NYN-CUR is rated at 550 kg with an overall height of 103 mm. Up to 15 mm of height adjustment capability is available for an accurate level set. GD-80-F-NYN-CUR is mounted with a 90 mm x 90 mm top plate (70 mm x 70 mm bolt hole pattern) using 4 bolts and nuts (INCLUDED).
The swivel section contains 2 sets of ball bearings for easy maneuverability. Bearing raceway sleeves made from hardened steel prevent scouring to the aluminum frame, leading to high performance and dependable reliability.
Moving is easy thanks to a 63 mm diameter wheel mated with an axle shaft made of cold forged steel. And once positioned, the caster provides side access to an ABS thermoplastic thumbwheel used to lower the foot pad. As the wheel is lifted off the ground, the foot pad takes over to make the application completely stationary.
Making the fine adjustments to achieve the perfect level set, even under heavy loads, is light work for this world renowned leveling caster. When it is time to move again, simply raise the foot pad to restore the freedom of mobility.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER 6 ft Fiberglass Twin Platform Stepladder, 300 lb Capacity (PT7404)
- STREN-FLEX Synthetic Web Sling, Twisted Eye and Eye, 4 ft L, 2 in W, Nylon, Black (EET1-902CW-4)
- LITTLE GIANT Wire Truck, 12 ga. Steel (Deck), 3600 lb (CA24488PPY)
- ZORO SELECT Rope, 3000ft, Wht, Polyprpylne (19620)
- FOOT MASTER Leveling Caster, 75 mm Nylon Wheel, 95x95 mm Plate, Swivel, 800 kg Cap, NBR Foot Pad, Black (GD-100-F-NYN-FBL)
- FOOT MASTER Plate Caster, 75mm, 198lb, Firm (PL-75-ASF-LUD)
- FOOT MASTER Leveling Caster, 50 mm Polyurethane Wheel, 73x73 mm Plate, Swivel, 280 kg Cap, NBR Foot Pad, Ivory (GD-60-F-HUP)
- FOOT MASTER Leveling Caster, 42 mm Nylon Wheel, 55x55 mm Plate, Swivel, 60 kg Cap, NBR Foot Pad, Ivory (GD-40-F-NYN)
- FOOT MASTER Leveling Caster, Ratchet, 50 mm Nylon Wheel, 73x73 mm Plate, Swivel, 250 kg Cap, NBR Foot Pad, Black (GDR-60-F-NYN-FBL)
- FOOT MASTER Leveling Caster, Ratchet, 63 mm PU Wheel, 90x90 mm Plate, Swivel, 550 kg Cap, PU Foot Pad, Ivory (GDR-80-F-HUP-CUR)
- HAMILTON Kingpinless Swivel Caster, 5" x 2" Cast Iron Metal Wheel, 1/2" Sealed Precision Ball Bearings (S-ZFWH-5MB)
- Foot Master Casters