Shop All Bolt Hole Casters
Foot Master
Leveling Caster, 50 mm Polyurethane Wheel, 1/2-13 Stem, Swivel, 280 kg Cap, NBR Foot Pad, Ivory
Mfr # GD-60-S-HUP-1/2
Zoro # G1876249
product price: $57.49
/ea
$57.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Width 25 mm
- Frame Finish Powder Coated & Zinc Galvanized
- Includes Mounting Hardware
- Overall Height 92 mm
- Color Ivory
Product Information
- Brand Foot Master
- MFR # GD-60-S-HUP-1/2
- Zoro # G1876249
- Country of Origin Korea, Republic of
- Category Bolt Hole Casters
Dimensions
Wheel Width | 25 mm |
Overall Height | 92 mm |
Height | 82 mm |
Wheel Dia. (In.) | 50 mm |
Details
Frame Finish | Powder Coated & Zinc Galvanized |
Includes | Mounting Hardware |
Color | Ivory |
Frame Material | Aluminum |
Series | GD Series |
Caster Mounting Type | Stem |
Wheel Material | Urethane |
Finish | Ivory |
Weight | 1.6 lbs |
Capacity | 550 lbs |
Adjustment Style | Thumbwheel |
Foot/Pad Material | NBR Rubber |
Description
FOOT MASTER engineers invented the ORIGINAL leveling caster in 1989, setting the standard for performance and durability. This ingenious product combines the mobility of a caster, the height adjustability of a level mount, and the stability of a foot pad.
The GD Series leveling caster profile is integral to its function. A thick aluminum frame is used to achieve the combination of being both strong and compact. GD-60-S-HUP-1/2 is rated at 280 kg with an overall height of 82 mm. Up to 10 mm of height adjustment capability is available for an accurate level set. GD-60-S-HUP-1/2 is mounted using a 1/2"-13 threaded set screw (INCLUDED).
The swivel section contains 2 sets of ball bearings for easy maneuverability. Bearing raceway sleeves made from hardened steel prevent scouring to the aluminum frame, leading to high performance and dependable reliability.
Moving is easy thanks to a 50 mm diameter wheel mated with an axle shaft made of cold forged steel. And once positioned, the caster provides side access to an ABS thermoplastic thumbwheel used to lower the foot pad. As the wheel is lifted off the ground, the foot pad takes over to make the application completely stationary.
Making the fine adjustments to achieve the perfect level set, even under heavy loads, is light work for this world renowned leveling caster. When it is time to move again, simply raise the foot pad to restore the freedom of mobility.
The GD Series leveling caster profile is integral to its function. A thick aluminum frame is used to achieve the combination of being both strong and compact. GD-60-S-HUP-1/2 is rated at 280 kg with an overall height of 82 mm. Up to 10 mm of height adjustment capability is available for an accurate level set. GD-60-S-HUP-1/2 is mounted using a 1/2"-13 threaded set screw (INCLUDED).
The swivel section contains 2 sets of ball bearings for easy maneuverability. Bearing raceway sleeves made from hardened steel prevent scouring to the aluminum frame, leading to high performance and dependable reliability.
Moving is easy thanks to a 50 mm diameter wheel mated with an axle shaft made of cold forged steel. And once positioned, the caster provides side access to an ABS thermoplastic thumbwheel used to lower the foot pad. As the wheel is lifted off the ground, the foot pad takes over to make the application completely stationary.
Making the fine adjustments to achieve the perfect level set, even under heavy loads, is light work for this world renowned leveling caster. When it is time to move again, simply raise the foot pad to restore the freedom of mobility.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 2.5 Inch Windsor Antique Metal Ball Caster – Grip Neck Stem – SCC, 5PK (SCC-GN01S25-DCS-WA-5)
- SHEPHERD CASTER 2" X 1-13/16" Non-Marking Polyolefin Log Swivel Caster, No Brake, Loads Up To 300 lb (C0020748ZN-POL01(KK))
- ZORO SELECT Corrosion-Resistant Utility Cart with Lipped Metal Shelves, Stainless Steel, Flat, 2 Shelves (SRSC2022362ALU4PU)
- MAG-MATE Replacement Capacity Sticker (900257)
- FOOT MASTER Leveling Caster, 50 mm Polyurethane Wheel, 1/2-13 Stem, Swivel, 280 kg Cap, NBR Foot Pad, Black (GD-60-S-HUP-FBL-1/2)
- FOOT MASTER Leveling Caster, Alum, Swivel, M8 (GDN-40S-NYN)
- FOOT MASTER Leveling Caster, 75 mm Polyurethane Wheel, M16x2.0P Stem, Swivel, 1000 kg Cap, Al Foot Pad, Black (GD-120-S-HUP-FBL)
- FOOT MASTER Leveling Caster, 63 mm Nylon Wheel, M12x1.75P Stem, Swivel, 550 kg Cap, NBR Foot Pad, Ivory (GD-80-S-NYN)
- FOOT MASTER Leveling Caster, 42 mm Nylon Wheel, M8x1.25P Stem, Swivel, 60 kg Cap, NBR Foot Pad, Ivory (GD-40-S-NYN)
- FOOT MASTER Leveling Caster, 63 mm Nylon Wheel, 1/2-13 Stem, Swivel, 550 kg Cap, NBR Foot Pad, Ivory (GD-80-S-NYN-1/2)
- ZORO SELECT Kingpin Swivel Caster, Therm Rubber, 4 in, 240 lb, Gry (LKRXA-TPA 101KFD)
- Foot Master Casters