Shop All Food Service Appliance Parts
Follett Ice
Sanitizer, 8" L
Mfr # 00979674
Zoro # G4614213
product price: $47.49
/ea
$47.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8 in
- Fits Brand Follett Ice
- For Use With Mfr. Model Number 15 SERIES, 7CI100A, 7FS100A, 7UC100A, 7UD100A, 979674, E7CI100A, E7FS100A, E7UC100A, E7UD100A, HCC700A, HCC700W, HCD700A, HCD700W, SST-208-6-4S-750-P
Product Information
- Brand Follett Ice
- MFR # 00979674
- Zoro # G4614213
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 8 in |
Details
Item | Sanitizer |
Fits Brand | Follett Ice |
For Use With Mfr. Model Number | 15 SERIES, 7CI100A, 7FS100A, 7UC100A, 7UD100A, 979674, E7CI100A, E7FS100A, E7UC100A, E7UD100A, HCC700A, HCC700W, HCD700A, HCD700W, SST-208-6-4S-750-P |
Description
Sanitizer, For Use With Grainger Item Number 31MW90, For Use With Mfr. Model Number 15 SERIES, 7CI100A, 7FS100A, 7UC100A, 7UD100A, 979674, E7CI100A, E7FS100A, E7UC100A, E7UD100A, HCC700A, HCC700W, HCD700A, HCD700W, SST-208-6-4S-750-P, Fits Brand Follett Ice
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTORINOX 4 in Boston Oyster Knife (7.6399.4)
- CLEVELAND Steamer Element 208V 8000W 2-1/4" Oc (103881)
- KRUSTEAZ Krusteaz Professional Extra Moist Devils Food Cake Mix 4.5lbs Box, PK6 (732-5760)
- NATIONAL HARDWARE Hvy Duty Flip Latch Blk (N109-001)
- FOLLETT ICE Sanitary Sponge, Pk24 (01075431)
- FOLLETT ICE Ice Paddle, 1" L, 46-1/2" W (PB502871)
- FOLLETT ICE Wheel Motor U155 (PD502560)
- FOLLETT ICE Bushing Housing Assembly, 2" L, 5" W (00957886)
- FOLLETT ICE Ice Machine Cleaner, 11" L, 14" W (01147826)
- FOLLETT ICE Door Gasket, 3-1/8" L (PB501280)
- HATCO Gear Motor 208V, 6.3Rpm (R02-12-020)
- Follett Ice Food Service Appliance Parts