Shop All Specialty Cleaners
Follett Ice
Ice Machine Cleaner, Blue, 8 oz., PK24
Mfr # 01149962
Zoro # G9362849
Free Shipping & Returns
$481.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 8 oz
- Color Blue
- Application Ice Machines
- Form Liquid
- Food Grade No
Product Information
- Brand Follett Ice
- MFR # 01149962
- Zoro # G9362849
- Country of Origin United States
- Category Specialty Cleaners
Dimensions
Size | 8 oz |
Details
Item | Ice Machine Cleaner |
Color | Blue |
Application | Ice Machines |
Form | Liquid |
Food Grade | No |
Nickel Safe | No |
Description
Ice Machine Cleaner, Form Liquid, Application Ice Machines, Nickel Safe No, Size 8 oz, Color Blue, Food Grade No, Package Quantity 24
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 3 in W Oven/Grill Brush and Scraper, Stiff, 6 in L Handle, 3 in L Brush, Brass, Plastic (1YTU2)
- WINCO 32 Oz Blue Looped End Mop Head (MOP-32)
- ETTORE PRODUCTSMPANY 36 Curved FLR Squeegee (54536)
- TRUST Hand Sanitizer Wipe Packs, PK1200 (UTHW856000)
- QWIKPRODUCTS QwikDescaler Concentrated Descaler Solution, Bottle, 1 gal (QT7710)
- WARSAW CHEMICAL Coopers, Super concentrated ammoniated glass class cleaner, Amonia Scent, 1-Gallon, 4PK (20922-0000004)
- INSTANT POWER Non-Acid Liquid 1 Gal. Sewer Line Cleaner (1801)
- DIVERSEY Furniture Polish, 10.3 oz., Lemon, PK12 (95765571)
- UNELKO Invisible Shield Pint (337-53006)
- DIVERSITECH 1 Gal. Environmentally Friendly Coil Cleaner (ECO-COIL)
- STAR BRITE Remover-Water Spot 22Oz, #092022P (092022P)
- Follett Ice Specialty Cleaners