Shop All Food Service Appliance Parts
Follett Ice
Ice Machine Cleaner, 11" L, 14" W
Mfr # 01147826
Zoro # G4613915
$55.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11 in
- Width 14 in
- Fits Brand Follett Ice
- For Use With Mfr. Model Number 926030
Product Information
- Brand Follett Ice
- MFR # 01147826
- Zoro # G4613915
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 11 in |
Width | 14 in |
Details
Item | Safe Clean Plus, Liquid, 8 oz Bottle |
Fits Brand | Follett Ice |
For Use With Mfr. Model Number | 926030 |
Description
Safe Clean Plus, Liquid, 8 oz Bottle, For Use With Grainger Item Number 31MW68, For Use With Mfr. Model Number 926030, Fits Brand Follett Ice
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELITTA Coffee Filter #2Wht100Ct (622712)
- TONY CHACHERES CREOLE FOODS Tony Chachere's More Spice Seasoning 7lbs gal., PK4 (00192)
- DART Foam, Plate, Round, 9", White, PK500 (9CPWC)
- SMART SPOUT Green Bulk Container Spout (SMRT1-G)
- FOLLETT ICE Drain Pan, 110 (PD502705)
- FOLLETT ICE Interlock Switch (PD502416)
- FOLLETT ICE Wheel Motor U155 (PD502560)
- FOLLETT ICE Filter, 4" W (00968107)
- FOLLETT ICE Auger Seal Assembly, 1" L, 2-1/2" W (00957860)
- FOLLETT ICE Bushing Housing Assembly, 2" L, 5" W (00957886)
- AP PRODUCTS AP Products 018-478-35 Black Double Bulb Seal with Wiper - 2" x 2.25" x 35' (018-478-35)
- Follett Ice Food Service Appliance Parts