Shop All Coffee and Tea
Folgers
Ground Coffee Fraction Packs, Traditional Roast, 2oz, PK42
Mfr # 2550063006
Zoro # G5226722
product price: $60.65
/pk 42, $1.44/ea
$60.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beverage Package & Style Fraction Pack
- Beverage Flavor Traditional Roast
- For Use With Commercial Coffee Brewers
- Net Weight 2 oz
Product Information
- Brand Folgers
- MFR # 2550063006
- Zoro # G5226722
- UPC # 25500630069
- Country of Origin United States
- Category Coffee and Tea
Details
Item | Coffee |
Beverage Package & Style | Fraction Pack |
Beverage Flavor | Traditional Roast |
For Use With | Commercial Coffee Brewers |
Net Weight | 2 oz |
Description
Folgers® Ground Coffee Fraction Packs, Traditional Roast, 2oz, 42/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATOSA Power Supply (W0399112)
- NORLAKE Evaporator Fan Motor 9W 115 Volt 6 (000848)
- VOLLRATH Inset Cover, Slotted (78150)
- M&MS M&M's Milk Chocolate 5.3 oz., PK12 (108259)
- FOLGERS Folgers 1850 9 oz. Decaffeinated Ground Pioneer Blend, PK12 (2550021520)
- FOLGERS Simply Smooth Ground Coffee, Gentle On Your Stomach, 27 oz Canister (30446)
- FOLGERS Coffee, Caffeinated, Classic Roast, 2.25 lb Canister, Medium, Ground (2.550020421E9)
- FOLGERS Caffeinated Regular Classic Roast Coffee Filter Pack 1.05 oz., PK160 (2550006115)
- FOLGERS Folgers 0.07 oz. Decaffeinated Instant, PK72 (2550020170)
- FOLGERS Coffee, Black Silk, 1.4 oz., Packet, PK42 (2550000019)
- VICTOR ALLEN Mocha Latte Ready to Drink, 12 Pack - 8oz Cans, 12PK (FG017829RV)
- Folgers Coffee and Tea