Shop All Coffee and Tea
Folgers
Coffee, Classic Roast, Ground, 30.5 oz Canister, PK6
Mfr # 2550020421CT
Zoro # G5226829
original price:
$157.99
6% off
new price: $146.99
/pk 6, $24.50/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beverage Package & Style Canister
- Beverage Flavor Classic Roast
- Coffee Roast/Tea Type Medium
- Capacity 30.5 oz
- Net Weight 25.9 oz
Product Information
- Brand Folgers
- MFR # 2550020421CT
- Zoro # G5226829
- UPC # 10025500204212
- Country of Origin United States
- Category Coffee and Tea
Details
Item | Coffee |
Beverage Package & Style | Canister |
Beverage Flavor | Classic Roast |
Coffee Roast/Tea Type | Medium |
Capacity | 30.5 oz |
Net Weight | 25.9 oz |
Description
Folgers® Coffee, Classic Roast, Ground, 30.5 oz Canister, 6/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTROLUX Oven Safety Valve (5303208499)
- CADCO Half Size Convection Oven, 120V, 1450 Watts (OV-013)
- HARDT Igniter Hot Surface (6999)
- DEXTER RUSSELL Oyster Knife, Boston Pattern 4 In (10463)
- FOLGERS Instant Coffee Crystals, Classic Roast, 8 oz Jar, Medium (2550020629)
- FOLGERS Coffee, Classic Roast, 0.28 oz., PK24 (6685)
- FOLGERS 1850 Coffee, Black Gold, Dark Roast, Ground, 12 oz Bag, 6/Carton (2550060516)
- FOLGERS COFFEE, BRICK, BUSTEO DARKRST (FOL01720CT)
- FOLGERS Coffee, Columbian, Decaf, 1.75 oz., PK42 (2550006451)
- FOLGERS COFFEE, DKRST, 2LBWB, BKGOLD (FOL21522)
- CRAZY CUPS Crazy Cups Flavored Coffee Decaf Pumpkin Caramel Spice-80 Ct (WM-CC-D-PumpkinCaramel-80)
- Folgers Coffee and Tea