Shop All Electric Strikes
Folger Adam
Fail Secure, Complete 24VDC Electric Strike, Double, PK Keeper, 4-3/8-in CTC Latchbolt & Locking Cam
Mfr # 310-4-1 24D 630 LCBMA
Zoro # G309954193
Free Shipping & Returns
$1,390.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 24VDC
- Faceplate Depth 2.5 in
- Faceplate Width 6 in
- Grade Grade 1
- Finish Satin Stainless
Product Information
- Brand Folger Adam
- MFR # 310-4-1 24D 630 LCBMA
- Zoro # G309954193
- UPC # 197163165674
- Country of Origin United States
- Category Electric Strikes
Dimensions
Faceplate Depth | 2.5 in |
Faceplate Width | 6 in |
Length | 17.25 in |
Details
Item | Electric Strikes |
Input Voltage | 24VDC |
Grade | Grade 1 |
Finish | Satin Stainless |
For Use With Lockset Type | 310-4-x Series Electric Strikes |
Features | Surface Vertical Rod Pairs |
Material | Stainless Steel |
Fire Rated | No |
Description
Fail Secure, Complete 24VDC Electric Strike, Double, PK Keeper, 4-3/8-in CTC Latchbolt & Locking Cam Monitor with Auxiliary Switch, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 5 1/16-inch (128 mm) Center to Center Matte Black Contemporary Cabinet Pull (BP7345128900)
- TRIMLITE 34" x 84" Primed 5-Panel Equal Panel Interior Shaker Slab Door (2170pri8405)
- SCHLAGE COMMERCIAL Satin Chrome Privacy A40LEV626 (A40LEV626)
- CAMPBELL CHAIN & FITTINGS Campbell 1/2 in. D X 2-1/2 in. L Polished Bronze Trigger Snap 40 lb (T7625504)
- FOLGER ADAM Folger Adam 700 Series Electric Strikes, 24 VDC Stainless Steel (712-75 F 24D 630)
- FOLGER ADAM Electric Strikes (310-1 (3/4) 12D)
- FOLGER ADAM Fail Safe, Industrial Grade 12VDC Electric Strike, Body Only, 1/2-in Keeper (310-1 (1/2) F 12D)
- FOLGER ADAM Fail Secure, Complete 24VDC Electric Strike, Double, PK Keeper, 3-in CTC Satin Stainless Steel (310-4-30 24D 630)
- FOLGER ADAM Folger Adam 310 Series Electric Strikes, 12 VDC Stainless Steel (310-2 F 12D 630)
- FOLGER ADAM Folger Adam 700 Series Electric Strikes, 12 VDC Stainless Steel (712-75 12D 630)
- HES Electric Strike, 12/24VDC, H.Duty, Fail Secure (1006 630)
- Folger Adam Electric Strikes