Shop All Electric Strikes
Folger Adam
310 Series Electric Strikes
Mfr # 310-1 (PK) 12D
Zoro # G810046134
product price: $437.99
/ea
Free Shipping & Returns
$437.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade Grade 1
- Finish Grey
- Height 1.3"
- Includes Electric Strikes
- For Use With 310 Series Electric Strikes
Product Information
- Brand Folger Adam
- MFR # 310-1 (PK) 12D
- Zoro # G810046134
- UPC # 197163014125
- Country of Origin Mexico
- Category Electric Strikes
Dimensions
Height | 1.3" |
Length | 2.875" |
Width | 2.625" |
Details
Grade | Grade 1 |
Finish | Grey |
Includes | Electric Strikes |
For Use With | 310 Series Electric Strikes |
Color | Grey |
Description
Fail Secure, Industrial Grade 12VDC Electric Strike, Body Only, PK Keeper
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELL Concave Wall Bumper, 5 x 2 x 6, Satin Chrome (DT100084)
- KIPP Tongue L=45, H=6, Stainless Steel 1.4301 Bright (K1340.45060)
- OMNIA Square Rose Privacy Lever 2-3/8" Backset, T Strike Bright Chrome 930 (930SQ/238T.PR26)
- SCHLAGE COMMERCIAL Storeroom Sparta Lever C Keyway, 2-3/4" Deadlatch, ANSI Strike Satin Chrome (ALX80PSPA626)
- FOLGER ADAM Fail Secure, Complete 24VDC Electric Strike, 3/4-in Keeper, Wood Frame, Satin Stainless Steel (732-75 24D 630)
- FOLGER ADAM Fail Safe, Industrial Grade 12VDC Electric Strike, Body Only, 1/2-in Keeper (310-1 (1/2) F 12D)
- FOLGER ADAM Electric Strikes (710-75 24D)
- FOLGER ADAM Folger Adam 700 Series Electric Strikes, 24 VDC Stainless Steel (712-75 F 24D 630)
- FOLGER ADAM Folger Adam 700 Series Electric Strikes, 12 VDC Stainless Steel (732 12D 630)
- FOLGER ADAM Electric Strikes (310-1 (3/4) 12D)
- RCI RCI 7 Series Electric Strikes, 12 VDC Voltage, Stainless Steel (7105-05D 32D)
- Folger Adam Electromagnetic Locking Systems