Shop All Wire Rooms and Partitions
This Product is Discontinued
Folding Guard
Wire Room Kit, 3 Sides (Discontinued)
Mfr # G1288-3
Zoro # G9812957
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Door Size 4 ft W x 8 ft H
- Material Steel
- Overall Height 8 ft
- Overall Width 12 ft
- Door Height 8 ft
Product Information
- Brand Folding Guard
- MFR # G1288-3
- Zoro # G9812957
- Country of Origin Mexico
- Category Wire Rooms and Partitions
Dimensions
Door Size | 4 ft W x 8 ft H |
Overall Height | 8 ft |
Overall Width | 12 ft |
Door Height | 8 ft |
Door Width | 4 ft |
Room Size Width (Ft.) | 12 |
Room Size Height | 8 ft |
Room Size Width | 12 ft |
Room Size Height (Ft.) | 8 |
Door Size (Ft.) | 4 ft. W x 8 ft. H |
Room Size Depth | 8 ft |
Room Size Depth (Ft.) | 8 |
Overall Depth | 8 ft |
Wire Mesh Opening Height | 1 1/2 in |
Interior Width | 12 ft |
Overall Exterior WxDxH | 12 ft x 8 ft 8 ft |
Overall Exterior WxD | 12 ft x 8 ft |
Overall Interior WxDxH | 12 ft x 8 ft x 8 ft |
Wire Mesh Opening Width | 1 1/2 in |
Wire Opening Mesh WxH | 1 1/2 in x 1 1/2 in |
Interior Height | 8 ft |
Interior Depth | 8 ft |
Description
Complete Wire Security Cages, Wire Mesh Opening Height 1 1/2 in, Wire Mesh Opening Width 1 1/2 in, Number of Walls/Sides 3, Gray, Overall Depth 8 ft, Overall Height 8 ft, Overall Width 12 ft, Includes Ceiling Panel No, Door Height 8 ft, Door Width 4 ft, Enamel, Lockable Yes, Lock Type Keyed Cylinder, Steel, Method of Construction Woven, Bolt-On, Includes Mounting Hardware Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.