Shop All Wire Rooms and Partitions
Folding Guard
Partition Standard Component Le Post 7Ft
Mfr # LP-7
Zoro # G0597025
product price: $84.79
/ea
Free Shipping & Returns
$84.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Room Components Wire Partition Posts
- Material Steel
- Overall Height 7 ft
- Overall Width 1 in
- Gauge 12 ga
Product Information
- Brand Folding Guard
- MFR # LP-7
- Zoro # G0597025
- Country of Origin Mexico
- Category Wire Rooms and Partitions
Dimensions
Overall Height | 7 ft |
Overall Width | 1 in |
Base Plate Depth | 9 in |
Overall Depth | 1/2 in |
Base Plate Width | 5 in |
Post Width | 1 1/4 in |
Post Depth | 1 1/4 in |
Footplate Depth | 9 in |
Footplate Width | 5 in |
Details
Wire Room Components | Wire Partition Posts |
Item | Post |
Material | Steel |
Gauge | 12 ga |
Finish | Powder Coated |
Includes | Hardware |
For Use With | Security Solutions |
Green Environmental Attribute | Product Contains a Minimum of 90% Post-Consumer Recycled Content |
Post Material | Steel Tubing |
Function | Fence Accessory |
Color | Gray |
Compatible Manufacturer Model Number | AP-8, HS7-307, HS7-407, HP8-607, HP8-807, 507, 407, 307, 207, 107, SSF-507, SSF-607, SSF-807, SSF-1007, SS7-307, SS7-407, SS7-507, SS7-607, SPF-807, SPF-1007 |
Post Style | Inline |
Compatible Brand and Series | Folding Guard Wov-N-Wire |
Product Type | Line Post |
Description
Product Type Line Post, Powder Coated, Overall Height 7 ft, Post Depth 1 1/4 in, Post Width 1 1/4 in, Gray, Steel, Compatible Brand and Series Folding Guard Wov-N-Wire, Compatible Manufacturer Model Number AP-8, HS7-307, HS7-407, HP8-607, HP8-807, 507, 407, 307, 207, 107, SSF-507, SSF-607, SSF-807, SSF-1007, SS7-307, SS7-407, SS7-507, SS7-607, SPF-807, SPF-1007, Footplate Depth 9 in, Footplate Width 5 in, Inline
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTA-KING 3-Wall Modular In-Plant Office, 8 ft H, 12 ft W, 10 ft D, Gray (VK1DW 10'x12' 3-Wall)
- PROTEKTIVE PAK Cardboard ESD Conductive Lid, Black, 24 1/4 in L, 13 3/8 in W, 2 1/4 in H (37552)
- STACKBIN Steel Sectional Stacking Bin, 18 3/4 in D x 61 1/4 in H x 37 in W, 8 Shelves, Blue (3-332SSB)
- BASCO Lid For EZ-E015 Container (EZ-E1DH)
- FOLDING GUARD Hinged Door, Steel, 3-53/64 ft. W Overall (QF-H48-MR)
- FOLDING GUARD Wire Partition Post, 8 ft (P8)
- FOLDING GUARD Wire Partition Panel, Galvanized (8X4)
- VELOX Machine Guard Post, 2-1/2" W x 6 ft. H (XG5506T)
- WIRECRAFTERS Woven Wire, 4 Sided, hinged door, Ceiling (884C)
- GLOBAL EQUIPMENT Wire Mesh Hinged Door - 8x4 (603333)
- GLOBAL EQUIPMENT Wire Mesh Partition Security Room 20x15x8 without Roof - 2 Sides (603282)
- Folding Guard Wire Rooms and Partitions