Shop All Lockset Cylinders
Folding Guard
Mortise Cylinder, Keyed Alike, 5 Pins
Mfr # 2122-KA
Zoro # G0208227
original price:
$25.99
5% off
new price: $24.69
/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyway Type Schlage(R) C
- Number of Pins 5
- Keying Alike
- Finish Brass
- Location Type Commercial
Product Information
- Brand Folding Guard
- MFR # 2122-KA
- Zoro # G0208227
- Country of Origin China
- Category Lockset Cylinders
Details
Item | Mortise Cylinder |
Keyway Type | Schlage(R) C |
Number of Pins | 5 |
Keying | Alike |
Finish | Brass |
Location Type | Commercial |
Material | Steel |
Includes | (2) keys |
Lockset Cylinder Type | Mortise Cylinder |
Number of Keys | 2 |
For Use With | Marks Gate Lock |
Features | 0.93 in D with A Standard CAM |
Description
Mortise Cylinder, Mortise Cylinder, Commercial, Brass Finish, Material Steel, Keying Alike, Number of Keys 2, Keyway Type Schlage(R) C, For Use With Marks Gate Lock, Number of Pins 5, Includes (2) Keys, Features 0.93 in D with A Standard CAM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 907, Buna N, 0.08 In., PK25 (1CRV9)
- RAYMOND ISO-D Series Die Spring, PK5 (306510D)
- ZORO SELECT Disc Tumbler Keyed Cam Lock, Keyed Different, For Material Thickness 17/32 in (1XTF1)
- BALDWIN ESTATE Lifetime Satin Nickel Strikes Lifetime Satin Nickel (6340.056.L)
- LCN Standard Cylinder Assembly, Aluminum (4011-3071 RH AL)
- BEST Rim Cylinder, Satin Chrome, 7 Pins (12E72RP3626)
- DORMAKABA Interchangeable Core, Satin Chrome (7CS7TE1626)
- BALDWIN Reserve Bright Chrome Cylinders (8BR0204.006)
- ILCO Ilco: 1" DUMMY - DARK BRONZE (ILCO-MDC-DU-DUMMY)
- ILCO Ilco: 1 1/4" Mortise Cylinder, 6-Pin, Schlage C Keyway, Standard Cam, Keyed different, Bright Brass (ILCO-7205SC1-03-KD)
- BEST Interchangeable Core, Satin Chromium Plated, Keyway Type H (1C6H1626)
- Folding Guard Lockset Cylinders