Shop All Wire Rooms and Partitions
Folding Guard
4 Sided Room Kit
Mfr # 6H371 6H365 6H367 6H374
Zoro # G2141571
product price: $3,952.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,952.99
Free 30-Day Returns
Key Features
- Door Size 4 ft W x 8 ft H
- Overall Height 8 ft
- Overall Width 12 ft
- Door Height 8 ft
- Door Width 4 ft
Product Information
- Brand Folding Guard
- MFR # 6H371 6H365 6H367 6H374
- Zoro # G2141571
- Country of Origin United States
- Category Wire Rooms and Partitions
Dimensions
Door Size | 4 ft W x 8 ft H |
Overall Height | 8 ft |
Overall Width | 12 ft |
Door Height | 8 ft |
Door Width | 4 ft |
Room Size Height (Ft.) | 8 |
Room Size Width | 12 ft |
Room Size Depth | 8 ft |
Room Size Width (Ft.) | 12 |
Room Size Height | 8 ft |
Door Size (Ft.) | 4 ft. W x 8 ft. H |
Room Size Depth (Ft.) | 8 |
Overall Depth | 8 ft |
Wire Mesh Opening Height | 3 in |
Interior Height | 8 ft |
Interior Width | 12 ft |
Interior Depth | 8 ft |
Wire Mesh Opening Width | 1 1/2 in |
Description
Wire Partition Kit, Wire Mesh Opening Height 3 in, Wire Mesh Opening Width 1 1/2 in, Number of Walls/Sides 4, Silver, Overall Depth 8 ft, Overall Height 8 ft, Overall Width 12 ft, Includes Ceiling Panel No, Door Height 8 ft, Door Width 4 ft, Zinc Plated, Lockable Yes, Lock Type Keyed Cylinder, Includes Door Hardware, Keys
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOX PACKAGING Corrugated Storage Bin, 200#/Ect-32-B Corrugated, 8 in W, White (BSBINMT812)
- ZORO SELECT Assortment Kit, 43 Piece (787CX0)
- LITTLE GIANT Bulk Storage Locker, 73 in W, 39 in D, 52 in H, 2 Shelves, 2 Doors, Steel, Assembled (SC2-3672-NC)
- INTERTOOL Drawer Bin Cabinet, 39 Draws and Bins, 18.7 in. x 14.9 in. x 6.2 in., Plastic (BX08-4015)
- FOLDING GUARD Hinged Door, Steel, 3-53/64 ft. W Overall (QF-H48-MR)
- FOLDING GUARD Wire Partition Post, 8 ft (P8)
- FOLDING GUARD Wire Partition Panel, Galvanized (8X4)
- ZORO SELECT Wire Partition Panel, W 4 Ft x H 5 Ft (19N871)
- HUSKY RACK & WIRE Post Corner (V5608)
- HUSKY RACK & WIRE Tunnel Slide Door (V590410)
- GLOBAL EQUIPMENT Global Industrial„¢ Machinery Wire Fence Partition Connecting Post, Yellow (G5506)
- Folding Guard Wire Rooms and Partitions