Shop All Wire Rooms and Partitions
Folding Guard
3 Sided Room Kit, Room Size Width: 12 ft
Mfr # 7A595
Zoro # G3274652
product price: $3,280.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,280.99
Free 30-Day Returns
Key Features
- Door Size 4 ft W x 8 ft H
- Overall Height 8 ft
- Overall Width 12 ft
- Door Height 8 ft
- Door Width 4 ft
Product Information
- Brand Folding Guard
- MFR # 7A595
- Zoro # G3274652
- Country of Origin United States
- Category Wire Rooms and Partitions
Dimensions
Door Size | 4 ft W x 8 ft H |
Overall Height | 8 ft |
Overall Width | 12 ft |
Door Height | 8 ft |
Door Width | 4 ft |
Room Size Depth (Ft.) | 8 |
Room Size Width | 12 ft |
Door Size (Ft.) | 4 ft. W x 8 ft. H |
Room Size Height (Ft.) | 8 |
Room Size Depth | 8 ft |
Room Size Width (Ft.) | 12 |
Room Size Height | 8 ft |
Overall Depth | 8 ft |
Interior Height | 8 ft |
Wire Mesh Opening Height | 3 in |
Interior Depth | 8 ft |
Wire Mesh Opening Width | 1 1/2 in |
Interior Width | 12 ft |
Description
Wire Partition Kit, Wire Mesh Opening Height 3 in, Wire Mesh Opening Width 1 1/2 in, Number of Walls/Sides 3, Silver, Overall Depth 8 ft, Overall Height 8 ft, Overall Width 12 ft, Includes Ceiling Panel No, Door Height 8 ft, Door Width 4 ft, Zinc Plated, Lockable Yes, Lock Type Keyed Cylinder, Includes (2) Wall Clamp Kits, (3) Posts, (6) Panels, Door Hardware, Keys, Sliding Door
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Joining Plate 4 Hole 15 S (4367)
- ECONOCO Lingerie Hanger, 16", Loop Hook, PK100 (LIN/16-LH)
- MONARCH SPECIALTIES Coat Rack, Hall Tree, Free Standing, 12 Hooks, Entryway, 70"H, Bedroom, Metal, Black, Transitional (I 2019)
- ZORO SELECT Closed Head Transport Drum, Steel, 55 gal, Lined, Black (CQ5516L)
- FOLDING GUARD Hinged Door, Steel, 3-53/64 ft. W Overall (QF-H48-MR)
- FOLDING GUARD Wire Partition Post, 8 ft (P8)
- FOLDING GUARD Wire Partition Panel, Galvanized (8X4)
- WIRECRAFTERS Woven Wire, 4 Sided, hinged door, Ceiling (12124C)
- VELOX Machine Guard Hinged Door, 34-1/4 x 66 In (XG2203066)
- GLOBAL INDUSTRIAL Wire Mesh Panel, 3ftL x 8ftH (603322)
- ZORO SELECT Welded Wire Door, W 4 Ft x H 5 Ft (19N880)
- Folding Guard Wire Rooms and Partitions