Shop All Wire Rooms and Partitions
Folding Guard
2 Sided Room Kit
Mfr # 7A601
Zoro # G1729061
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,903.99
Free 30-Day Returns
Key Features
- Door Size 4 ft W x 8 ft H
- Overall Height 8 ft
- Overall Width 16 ft
- Door Height 8 ft
- Door Width 4 ft
Product Information
- Brand Folding Guard
- MFR # 7A601
- Zoro # G1729061
- Country of Origin United States
- Category Wire Rooms and Partitions
Dimensions
Door Size | 4 ft W x 8 ft H |
Overall Height | 8 ft |
Overall Width | 16 ft |
Door Height | 8 ft |
Door Width | 4 ft |
Room Size Depth (Ft.) | 12 |
Door Size (Ft.) | 4 ft. W x 8 ft. H |
Room Size Width | 16 ft |
Room Size Depth | 12 ft |
Room Size Width (Ft.) | 16 |
Room Size Height | 8 ft |
Room Size Height (Ft.) | 8 |
Overall Depth | 12 ft |
Interior Height | 8 ft |
Interior Width | 16 ft |
Interior Depth | 12 ft |
Wire Mesh Opening Width | 1 1/2 in |
Wire Mesh Opening Height | 3 in |
Description
Wire Partition Kit, Wire Mesh Opening Height 3 in, Wire Mesh Opening Width 1 1/2 in, Number of Walls/Sides 2, Silver, Overall Depth 12 ft, Overall Height 8 ft, Overall Width 16 ft, Includes Ceiling Panel No, Door Height 8 ft, Door Width 4 ft, Zinc Plated, Lockable Yes, Lock Type Keyed Cylinder, Includes Door Hardware, Keys
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRO Wire Shelf, 18"D x 30"W, Chrome (1830BR)
- GROVES Mobile Red Rack, Red Powder-Coat, 20 in D, 79 in H (RMSS-3/20)
- KENNEDY Pegboard Kit, Classic Blue, 36" H, Steel (50004BL)
- KNAPE & VOGT BRACKET SHELF ""L"" 16 WHT (208 WH 400)
- FOLDING GUARD Wire Partition Post, 8 ft (P8)
- FOLDING GUARD Hinged Door, Steel, 3-53/64 ft. W Overall (QF-H48-MR)
- FOLDING GUARD Wire Partition Panel, Galvanized (8X4)
- GLOBAL EQUIPMENT Wire Mesh Partition Security Room 20x15x8 without Roof - 2 Sides (603282)
- ZORO SELECT Wire Partition Panel, W 2 Ft x H 7 Ft (19N868)
- ZORO SELECT Wire Partition Corner Post, Height 6 Ft (19N877)
- WIRECRAFTERS Partition Panel, 8 ft x 4 ft, Enamel (88)
- Folding Guard Wire Rooms and Partitions