Shop All Wire Rooms and Partitions
Folding Guard
2 Sided Room Kit
Mfr # 7A600
Zoro # G0310773
product price: $2,684.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,684.99
Free 30-Day Returns
Key Features
- Door Size 4 ft W x 8 ft H
- Overall Height 8 ft
- Overall Width 12 ft
- Door Height 8 ft
- Door Width 4 ft
Product Information
- Brand Folding Guard
- MFR # 7A600
- Zoro # G0310773
- Country of Origin United States
- Category Wire Rooms and Partitions
Dimensions
Door Size | 4 ft W x 8 ft H |
Overall Height | 8 ft |
Overall Width | 12 ft |
Door Height | 8 ft |
Door Width | 4 ft |
Room Size Depth | 12 ft |
Room Size Depth (Ft.) | 12 |
Door Size (Ft.) | 4 ft. W x 8 ft. H |
Room Size Height (Ft.) | 8 |
Room Size Width | 12 ft |
Room Size Height | 8 ft |
Room Size Width (Ft.) | 12 |
Overall Depth | 12 ft |
Interior Width | 12 ft |
Interior Height | 8 ft |
Wire Mesh Opening Height | 3 in |
Wire Mesh Opening Width | 1 1/2 in |
Interior Depth | 12 ft |
Description
Wire Partition Kit, Wire Mesh Opening Height 3 in, Wire Mesh Opening Width 1 1/2 in, Number of Walls/Sides 2, Silver, Overall Depth 12 ft, Overall Height 8 ft, Overall Width 12 ft, Includes Ceiling Panel No, Door Height 8 ft, Door Width 4 ft, Zinc Plated, Lockable Yes, Lock Type Keyed Cylinder, Includes Door Hardware, Keys
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Blue Plastic Label Tag, 3 in L, 1 3/8 in W (PS-LH3BL)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary (HDCO246078-4S95)
- ZORO SELECT Structural Pipe Fitting, Rail Support, Cast Iron, 0.75 in Pipe Size, 50000 lb Tensile Strength (30LX60)
- ZORO SELECT Plastic Pail Lid, Dia 12-3/8 In, Green (GA5GRN)
- FOLDING GUARD Wire Partition Post, 8 ft (P8)
- FOLDING GUARD Wire Partition Panel, Galvanized (8X4)
- FOLDING GUARD Hinged Door, Steel, 3-53/64 ft. W Overall (QF-H48-MR)
- GLOBAL INDUSTRIAL Wire Mesh Sliding Gate, 8x5 (603338)
- ZORO SELECT Wire Partition Corner Post, Height 6 Ft (19N877)
- ZORO SELECT Wire Partition Panel, W 5 Ft x H 7 Ft (19N865)
- HUSKY RACK & WIRE Tunnel Slide Door (V590508)
- Folding Guard Wire Rooms and Partitions