Shop All Pipe Fitting Insulation
Foamglas
8-5/8" Closed Cell Glass Elbow Pipe Fitting Insulation, 1-1/2" Wall
Mfr # 22860
Zoro # G8642925
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Fitting Shape 90 Degrees Elbow
- Fits Pipe Size - Pipe Insulation 8 in
- Material Closed Cell Glass
- Approx. R Value 5.2
- Wall Thickness - Insulation 1 1/2 in
Product Information
- Brand Foamglas
- MFR # 22860
- Zoro # G8642925
- Country of Origin United States
- Category Pipe Fitting Insulation
Dimensions
Fits Pipe Size - Pipe Insulation | 8 in |
For Iron Pipe Size | 8" |
Fits Pipe Size | 8 in |
Description
Pipe Fitting Insulation, Insulation Material Cellular Glass, Installation Style Slit in Half, Inside Diameter 8 5/8 in, Wall Thickness 1 1/2 in, Form 90 Degrees Elbow, Minimum Operating Temperature -450 Degrees F, Maximum Operating Temperature 900 Degrees F, R Value 5.2, Color Black, For Pipe Size 8 in, Flame Spread Index 25, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Rigid, For Tube Outside Diameter 8 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEFEN Pipe Bushing, 1/4"x1/8" BSPT (12011004028)
- STREAMLINE Straight Copper Tubing, 1/2 in Outside Dia, 10 ft Length, Type M (MH03010)
- SPEARS 1/4-Turn Stop, Straight, 1/2 Inx3/8 In (7422CM-073)
- KORKY Toilet Flapper, Red, Adjustable (2004BP)
- FOAMGLAS 1-3/8" Closed Cell Glass Elbow Pipe Fitting Insulation, 1" Wall (564247)
- FOAMGLAS 2" Closed Cell Glass Elbow Pipe Fitting Insulation, 1" Wall (568272)
- FOAMGLAS 1-1/8" Closed Cell Glass Elbow Pipe Fitting Insulation, 1" Wall (568939)
- FOAMGLAS 3-1/2" Closed Cell Glass Elbow Pipe Fitting Insulation, 2" Wall (22880)
- FOAMGLAS 6-5/8" Closed Cell Glass Elbow Pipe Fitting Insulation, 1-1/2" Wall (22855)
- FOAMGLAS 3-1/2" Closed Cell Glass Elbow Pipe Fitting Insulation, 1" Wall (560226)
- OWENS CORNING 2" thick 8" ID tube with ASJ (722578)
- Foamglas Pipe & Tubing Insulation