Shop All Pipe Insulation
Foamglas
5" x 2 ft. Pipe Insulation, 1" Wall
Mfr # 560748
Zoro # G8642453
product price: $82.75
/ea
Free Shipping & Returns
$82.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2 ft.
- For Iron Pipe Size 5"
- Material Closed Cell Glass
- Fits Pipe Size - Pipe Insulation 5 in
- Insulation Body Material Closed Cell Glass
Product Information
- Brand Foamglas
- MFR # 560748
- Zoro # G8642453
- Country of Origin United States
- Category Pipe Insulation
Dimensions
Length | 2 ft. |
For Iron Pipe Size | 5" |
Fits Pipe Size - Pipe Insulation | 5 in |
Insulation Length | 2 ft |
Fits Pipe Size | 5 in |
Description
Pipe Insulation, Insulation Material Cellular Glass, Installation Style Slit in Half, Inside Diameter 5 1/2 in, Wall Thickness 1 in, Overall Length 2 ft, Minimum Operating Temperature -450 Degrees F, Maximum Operating Temperature 900 Degrees F, Facing Material Unfaced, Color Black, R Value 3.45, Form Tube, For Copper Tube Size 5 1/2 in, For Pipe Size 5 in, Flame Spread Index 25, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Rigid, For Tube Outside Diameter 5 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Readylatch Hinge Assembly Kit, Eb (1416150-96)
- ACE TRADING - NIPPLE STZ Industries 1/8 in. MIP each X 1/8 in. D MIP Galvanized Steel Nipple (309UP18X3)
- ZORO SELECT 1/4" FNPT Stainless Steel Ball Valve Inline (G-S3P1K-25)
- ZORO SELECT 1-1/2" Black Forged Steel Coupling Class 3000 (1MNA7)
- FOAMGLAS 3" x 2 ft. Pipe Insulation, 2" Wall (23625)
- FOAMGLAS 6" x 2 ft. Pipe Insulation, 2" Wall (23640)
- FOAMGLAS 3/4" x 2 ft. Pipe Insulation, 1-1/2" Wall (23460)
- FOAMGLAS 4" x 2 ft. Pipe Insulation, 1-1/2" Wall (23530)
- ARMACELL 1/2" x 6 ft. Pipe Insulation, 1/2" Wall (WPS07812)
- JONES STEPHENS 4 IPS X 1/2 X 6 FT WALL RUBBER PIPE INSULATION, PK4 (24 FT) (I61450)
- JOHNS MANVILLE 1-1/2" x 3 ft. Pipe Insulation, 1" Wall (692378)
- Foamglas Pipe Insulation