Shop All Pipe Fitting Insulation
Foamglas
5-1/2" Closed Cell Glass Elbow Pipe Fitting Insulation, 1" Wall
Mfr # 599525
Zoro # G8642794
product price: $56.19
/ea
$56.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Fitting Shape 90 Degrees Elbow
- Material Closed Cell Glass
- Fits Pipe Size - Pipe Insulation 5 in
- Approx. R Value 3.5
- Wall Thickness - Insulation 1 in
Product Information
- Brand Foamglas
- MFR # 599525
- Zoro # G8642794
- Country of Origin United States
- Category Pipe Fitting Insulation
Dimensions
Fits Pipe Size - Pipe Insulation | 5 in |
For Iron Pipe Size | 5" |
Fits Pipe Size | 5 in |
Description
Pipe Fitting Insulation, Insulation Material Cellular Glass, Installation Style Slit in Half, Inside Diameter 5 1/2 in, Wall Thickness 1 in, Form 90 Degrees Elbow, Minimum Operating Temperature -450 Degrees F, Maximum Operating Temperature 900 Degrees F, R Value 3.5, Color Black, For Pipe Size 5 in, Flame Spread Index 25, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Rigid, For Tube Outside Diameter 5 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2 X 6 T552 NO LEAD SILLCOCK (108-122NL)
- ASCO RedHat Solenoid Valve Coil, 24VAC, 60 Hz, 10.1W (238610-005-D*)
- MOEN Cartridge (40009)
- ZORO SELECT 3/8" MNPT x 8" TBE Red Brass Pipe Nipple Sch 80 (462-080X)
- FOAMGLAS 2" Closed Cell Glass Elbow Pipe Fitting Insulation, 1" Wall (568272)
- FOAMGLAS 1-1/8" Closed Cell Glass Elbow Pipe Fitting Insulation, 1" Wall (568939)
- FOAMGLAS 1-3/8" Closed Cell Glass Elbow Pipe Fitting Insulation, 1" Wall (564247)
- FOAMGLAS 6-5/8" Closed Cell Glass Elbow Pipe Fitting Insulation, 1-1/2" Wall (22855)
- FOAMGLAS 3-1/2" Closed Cell Glass Elbow Pipe Fitting Insulation, 1" Wall (560226)
- FOAMGLAS 3-1/2" Closed Cell Glass Elbow Pipe Fitting Insulation, 2" Wall (22880)
- ZORO SELECT 3" Fiberglass Elbow Pipe Fitting Insulation, 1" Wall (ELL308)
- Foamglas Pipe Fitting Insulation