Shop All Pipe Insulation
Foamglas
4" x 2 ft. Pipe Insulation, 2" Wall
Mfr # 23630
Zoro # G8642672
original price:
$103.95
20% off
new price: $82.35
/ea
Free Shipping & Returns
$82.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2 ft.
- For Iron Pipe Size 4"
- Material Closed Cell Glass
- Insulation Length 2 ft
- Standards ASTM E84, E96,E136 Non Combustible,C692,C240, Corrosion Resistant
Product Information
- Brand Foamglas
- MFR # 23630
- Zoro # G8642672
- Country of Origin United States
- Category Pipe Insulation
Dimensions
Length | 2 ft. |
For Iron Pipe Size | 4" |
Insulation Length | 2 ft |
Fits Pipe Size - Pipe Insulation | 4 in |
Fits Pipe Size | 4 in |
Description
Pipe Insulation, Insulation Material Cellular Glass, Installation Style Slit in Half, Inside Diameter 4 1/2 in, Wall Thickness 2 in, Overall Length 2 ft, Minimum Operating Temperature -450 Degrees F, Maximum Operating Temperature 900 Degrees F, Facing Material Unfaced, Color Black, R Value 6.9, Form Tube, For Copper Tube Size 4 1/2 in, For Pipe Size 4 in, Flame Spread Index 25, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Rigid, For Tube Outside Diameter 4 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Wrench (2002)
- ZURN Shower Drain, Brass, Pipe Dia 2 in. (FD2275-BR2)
- INSTANT POWER PROFESSIONAL Waterless Urinal Sealant, 1 gal. (8202)
- VIEGA Viega ProPress XL reducer, 2-1/2" x 1-1/2" (20695)
- FOAMGLAS 3" x 2 ft. Pipe Insulation, 2" Wall (23625)
- FOAMGLAS 6" x 2 ft. Pipe Insulation, 2" Wall (23640)
- FOAMGLAS 4" x 2 ft. Pipe Insulation, 1-1/2" Wall (23530)
- FOAMGLAS 5" x 2 ft. Pipe Insulation, 1" Wall (560748)
- FOAMGLAS 3/4" x 2 ft. Pipe Insulation, 1-1/2" Wall (23460)
- AEROCEL Self-Seal Insulation, Rubber, 3/8" x 1/2" Wall (719-AC3812SSPT)
- OWENS CORNING 3/8" x 3 ft. Pipe Insulation, 1/2" Wall (722581)
- Foamglas Pipe Insulation