Shop All Pipe Insulation
Foamglas
3/4" x 2 ft. Pipe Insulation, 1-1/2" Wall
Mfr # 23460
Zoro # G8642487
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 1 1/2 in
- Length 2 ft.
- For Iron Pipe Size 3/4"
- Material Closed Cell Glass
- For Tube O.D. 1-1/8"
Product Information
- Brand Foamglas
- MFR # 23460
- Zoro # G8642487
- Country of Origin United States
- Category Pipe Insulation
Dimensions
Length | 2 ft. |
For Iron Pipe Size | 3/4" |
Insulation Length | 2 ft |
Fits Pipe Size - Pipe Insulation | 3/4 in |
Fits Tube Size | 1 1/8 in |
Fits Pipe Size | 3/4 in |
Description
Pipe Insulation, Insulation Material Cellular Glass, Installation Style Slit in Half, Inside Diameter 1 1/8 in, Wall Thickness 1 1/2 in, Overall Length 2 ft, Minimum Operating Temperature -450 Degrees F, Maximum Operating Temperature 900 Degrees F, Facing Material Unfaced, Color Black, R Value 5.17, Form Tube, For Copper Tube Size 1 1/8 in, For Pipe Size 3/4 in, Flame Spread Index 25, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Rigid, For Tube Outside Diameter 1 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 3/4" x 1/2" MNPT 316 SS Hex Long Nipple (12-8 MHN-SS)
- CHARLOTTE PIPE AND FOUNDRY PLUG CLEAN OUT ABS 4"" (ABS001061600)
- 3M Solid Filter Cartridge, 30 gpm, 10 Micron, 2.6" O.D., 30 in H (RT30C16G20NN)
- ZSI Heavy Clamp, 1" Tube, Stack Kit (H4016B)
- FOAMGLAS 5" x 2 ft. Pipe Insulation, 1" Wall (560748)
- FOAMGLAS 4" x 2 ft. Pipe Insulation, 1-1/2" Wall (23530)
- FOAMGLAS 3" x 2 ft. Pipe Insulation, 2" Wall (23625)
- FOAMGLAS 6" x 2 ft. Pipe Insulation, 2" Wall (23640)
- AEROFLEX 5" x 6 ft. Pipe Insulation, 1/2" Wall (336-AC51212)
- FROST KING Slip On Faucet Protector (FC3)
- OWENS CORNING 3-1/8" x 3 ft. Pipe Insulation, 2" Wall (722635)
- Foamglas Pipe & Tubing Insulation