Shop All Pipe Fitting Insulation
Foamglas
1-5/8" Closed Cell Glass Elbow Pipe Fitting Insulation, 1" Wall
Mfr # 625520
Zoro # G8642733
product price: $27.39
/ea
$27.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Fitting Shape 90 Degrees Elbow
- Material Closed Cell Glass
- Fits Pipe Size - Pipe Insulation 1 1/4 in
- Approx. R Value 3.5
- Fits Tube Size 1 5/8 in
Product Information
- Brand Foamglas
- MFR # 625520
- Zoro # G8642733
- Country of Origin United States
- Category Pipe Fitting Insulation
Dimensions
Fits Pipe Size - Pipe Insulation | 1 1/4 in |
Fits Tube Size | 1 5/8 in |
For Iron Pipe Size | 1-1/4" |
Fits Pipe Size | 1 1/4 in |
Description
Pipe Fitting Insulation, Insulation Material Cellular Glass, Installation Style Slit in Half, Inside Diameter 1 5/8 in, Wall Thickness 1 in, Form 90 Degrees Elbow, Minimum Operating Temperature -450 Degrees F, Maximum Operating Temperature 900 Degrees F, R Value 3.5, Color Black, For Pipe Size 1 1/4 in, Flame Spread Index 25, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Rigid, For Tube Outside Diameter 1 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 2" x 1" Pipe Size, Spigot x Socket (9837-249)
- ZORO SELECT 3" MNPT x 3-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0831045604)
- MOEN Slide Bar/Grab Bar Shower Chrome/Stainless (52236GBM25)
- LEGEND VALVE 2" T-448 IPS NL BZE FOOT VALVE (105-478NL)
- FOAMGLAS 2" Closed Cell Glass Elbow Pipe Fitting Insulation, 1" Wall (568272)
- FOAMGLAS 6-5/8" Closed Cell Glass Elbow Pipe Fitting Insulation, 1-1/2" Wall (22855)
- FOAMGLAS 3-1/2" Closed Cell Glass Elbow Pipe Fitting Insulation, 1" Wall (560226)
- FOAMGLAS 1-1/8" Closed Cell Glass Elbow Pipe Fitting Insulation, 1" Wall (568939)
- FOAMGLAS 3-1/2" Closed Cell Glass Elbow Pipe Fitting Insulation, 2" Wall (22880)
- FOAMGLAS 1-3/8" Closed Cell Glass Elbow Pipe Fitting Insulation, 1" Wall (564247)
- K-FLEX USA 2" x 1/2" Elastomeric Elbow Pipe Fitting Insulation, 3/4" Wall (801-LRE-068200)
- Foamglas Pipe Fitting Insulation