Shop All Pipe Fitting Insulation
Foamglas
1-1/8" Closed Cell Glass Elbow Pipe Fitting Insulation, 1-1/2" Wall
Mfr # 568826
Zoro # G8642821
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Fitting Shape 90 Degrees Elbow
- Material Closed Cell Glass
- Fits Pipe Size - Pipe Insulation 3/4 in
- Approx. R Value 5.2
- Fits Tube Size 1 1/8 in
Product Information
- Brand Foamglas
- MFR # 568826
- Zoro # G8642821
- Country of Origin United States
- Category Pipe Fitting Insulation
Dimensions
Fits Pipe Size - Pipe Insulation | 3/4 in |
Fits Tube Size | 1 1/8 in |
For Iron Pipe Size | 3/4" |
Fits Pipe Size | 3/4 in |
Description
Pipe Fitting Insulation, Insulation Material Cellular Glass, Installation Style Slit in Half, Inside Diameter 1 1/8 in, Wall Thickness 1 1/2 in, Form 90 Degrees Elbow, Minimum Operating Temperature -450 Degrees F, Maximum Operating Temperature 900 Degrees F, R Value 5.2, Color Black, For Pipe Size 3/4 in, Flame Spread Index 25, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Rigid, For Tube Outside Diameter 1 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/8" FNPT Galvanized Coupling (5P916)
- FLIP-IT Polished Brass Tub Stopper, Polished Brass Tub Stopper (20-150)
- INFINITY DRAIN 48" SS Channel Trim in Polished Stainless (CT_48_PS)
- ARMSTRONG PUMPS Flange Kit, For In-Line Circulating Pumps (810120-352K)
- FOAMGLAS 1-3/8" Closed Cell Glass Elbow Pipe Fitting Insulation, 1" Wall (564247)
- FOAMGLAS 6-5/8" Closed Cell Glass Elbow Pipe Fitting Insulation, 1-1/2" Wall (22855)
- FOAMGLAS 3-1/2" Closed Cell Glass Elbow Pipe Fitting Insulation, 1" Wall (560226)
- FOAMGLAS 3-1/2" Closed Cell Glass Elbow Pipe Fitting Insulation, 2" Wall (22880)
- FOAMGLAS 2" Closed Cell Glass Elbow Pipe Fitting Insulation, 1" Wall (568272)
- FOAMGLAS 1-1/8" Closed Cell Glass Elbow Pipe Fitting Insulation, 1" Wall (568939)
- K-FLEX USA 5/8" x 1/2" Elastomeric Tee Pipe Fitting Insulation, 3/4" Wall (801-T-068058)
- Foamglas Pipe Fitting Insulation