Shop All Pressure Washers
Fna Group
Simpson® Water Blaster Gas Pressure Washer W/ Simpson 420cc Engine, 4400 PSI, 4.0 GPM
Mfr # 60824
Zoro # G505658956
product price: $1,742.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$1,742.99
Free 30-Day Returns
Product Information
- Brand Fna Group
- MFR # 60824
- Zoro # G505658956
- UPC # 879399002601
- Country of Origin United States
- Category Pressure Washers
Description
Designed to meet the rigorous demands of the cleaning professional, the simpson water blaster series is perfect for contractors who specialize in deck cleaning, wood restoration, paint preparation, graffiti removal, and all other professional cleaning services. The simpson water blaster series equipped with a premium simpson engine and a reliable aaa pump. features: simpson 420cc engine with a low oil shutdown feature engine fuel tank capacity 1.6 gal gasoline reliable aaa triplex plunger pump steel-braided monster hose 3/8" x 50' kink and abrasion resistant hose with quick connect fittings and polyurethane outer jacket welded steel frame construction with a powder-coated finish for durability and corrosion resistance 13" premium pneumatic tires for ease of maneuverability across various terrain 5 quick connect nozzle tips: 0, 15, 25, 40 and soap to use for a variety of cleaning applications 48" insulated grip lance for operator comfort and control fuel tank capacity: 6.4 quarts (1.6 gal) the actual product may vary slightly from product images
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON PowerCut .325" Pitch, 0.50" Guage Saw Chain, 74 Drive Links (20LGX074G)
- OREGON Mower Blade (91-938)
- MAKITA Brushless Cordless Blower Kit, 155 cfm, 208 mph, 36 V, 8 lb (XBU01PT)
- AQUA JOE Indestructible Series Metal Impulse Sprinkler w/ Wheeled 6-In Base (AJ-IS6WB)
- FNA GROUP 3100PSI Pressure Washer (FN572882)
- FNA GROUP Simpson® PowerShot Gas Pressure Washer W/ Honda GX390 Engine, 4200 PSI, 4.0 GPM, 3/8" Hose (60456)
- FNA GROUP Dewalt® Cold Water Electric Pressure Washer, 1500 PSI, 1.5 HP, 2.0 GPM, 5/16" Hose (DXPW1500E)
- FNA GROUP Simpson31" Ext Spr Wand (80479)
- MI-T-M Medium Duty 3000 psi 3.9 gpm Cold Water Electric Pressure Washer (GC-3004-0ME1)
- A.R. BLUE CLEAN Light Duty 1900 psi 2.1 gpm Cold Water Electric Pressure Washer (AR630)
- BE PRESSURE SUPPLY Gas Pressure Washer, 5000 psi, Comet Pum (PE-5024HWEBCOM)
- Fna Group Pressure Washers