Shop All Pressure Washers
Fna Group
Simpson SuperPro Roll-Cage Gas Pressure Washer W/ Honda GX390 Engine, 4400 PSI, 4.0 GPM
Mfr # 65206
Zoro # G005658951
product price: $2,568.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$2,568.99
Free 30-Day Returns
Product Information
- Brand Fna Group
- MFR # 65206
- Zoro # G005658951
- UPC # 879399003417
- Country of Origin United States
- Category Pressure Washers
Description
Built for the tough jobs, the sw4440hcdm, superpro roll cage, will handle all your commercial needs. It features a powerful honda engine and a reliable aaa pump. The sw4440hcdm also includes a remote unloader with a bypass hose, which provides industrial durability for extended pump life. features: honda gx390 engine with a low oil shutdown feature reliable aaa industrial triplex plunger pump direct drive strong steel lifting points for quick crane lifting and reinforced welded design with solid wheel axle for easy forklift transfer high and low-pressure mountable hose reels available (sold separately from the unit.) steel-braided monster hose 3/8" x 50' kink and abrasion resistant hose with quick connect fittings and polyurethane outer jacket four wheels heavy-duty cart design with wheel locking brakes system set on a small steel frame with subframe construction to provide fortified stability 10" premium tires for ease of maneuverability across various terrain 5 quick connect nozzle tips: 0, 15, 25, 40 and soap to use for a variety of cleaning applications fuel tank capacity: 1.59 gal battery not included. Requires 12v garden tractor battery type u1 the actual product may vary slightly from product images
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Engine Control Cable For Husqvarna, Ayp 22" Decks 130861, 532130861; 290-245 (290-245)
- A.R. NORTH AMERICA Gear Box, RK and XW, 1" (04-5038.C2)
- BULLY TOOLS Mortar Hoe, Long Fiberglass Handle (92375)
- VALTERRA Phoenix Faucets by Valterra PF247007 Spray-Away Quick Connect Hose Adapter (PF247007)
- FNA GROUP Simpson® PowerShot Gas Pressure Washer W/ Honda GX390 Engine, 4200 PSI, 4.0 GPM, 3/8" Hose (60456)
- FNA GROUP Simpson31" Ext Spr Wand (80479)
- FNA GROUP Dewalt® Cold Water Electric Pressure Washer, 1500 PSI, 1.5 HP, 2.0 GPM, 5/16" Hose (DXPW1500E)
- FNA GROUP 3100PSI Pressure Washer (FN572882)
- A.R. BLUE CLEAN Power Washer (RCA3-PRO)
- DEWALT Heavy Duty 3200 psi 2.8 gpm Cold Water Gas Pressure Washer (DXPW60603)
- DEWALT Pressure Washer (DWPW3000)
- Fna Group Pressure Washers