Shop All Pressure Washers
Fna Group
Simpson® PowerShot Gas Pressure Washer W/ Honda GX390 Engine, 4200 PSI, 4.0 GPM, 3/8" Hose
Mfr # 60456
Zoro # G105658936
product price: $2,004.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,004.99
Free 30-Day Returns
Product Information
- Brand Fna Group
- MFR # 60456
- Zoro # G105658936
- UPC # 879399000713
- Country of Origin United States
- Category Pressure Washers
Description
The simpson powershot series is designed to meet the rigorous demands of the cleaning pro. Heavy duty pressure washers with flow and reliability. Perfect for contractors who specialize in deck cleaning, wood restoration, paint preparation, graffiti removal, and all other professional cleaning services. Equipped with a premium honda engine built with high-quality components, designed for optimum performance and renowned for being easy to start. features: honda gx390 engine with a low oil shutdown feature reliable aaa triplex plunger pump steel-braided monster hose 3/8" x 50' kink and abrasion resistant hose with quick connect fittings and polyurethane outer jacket welded steel frame construction with a powder-coated finish for durability and corrosion resistance 13" premium pneumatic tires for ease of maneuverability across various terrain 5 quick connect nozzle tips: 0, 15, 25, 40 and soap to use for a variety of cleaning applications the actual product may vary slightly from product images
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Infinity Cigarette Receptacle, 19/32 gal., Silver (FG9W3200SSBLA)
- MTD Seal-Bore 1 (721-04001)
- MTD Auger Asm-21 (984-04253-0637)
- DRY TOP 12 ft W x 20 ft L Medium Duty Tarp, Brown/Green, Polyethylene (11220)
- FNA GROUP Simpson31" Ext Spr Wand (80479)
- FNA GROUP Dewalt® Cold Water Electric Pressure Washer, 1500 PSI, 1.5 HP, 2.0 GPM, 5/16" Hose (DXPW1500E)
- FNA GROUP 3100PSI Pressure Washer (FN572882)
- BE PRESSURE SUPPLY Gas Pressure Washer, 3000 psi, Cat Pump (PE-2565HWSCAT)
- BE PRESSURE SUPPLY Fire Cart, 2", 196cc Engine (HPFC-2065HR)
- BE PRESSURE SUPPLY Electric Hot Water Pressure Washer, 4 HP (HW204EMD)
- WESTWARD Light Duty 1500 psi 1.3 gpm Cold Water Electric Pressure Washer (49C154)
- Fna Group Pressure Washers