Shop All Pressure Washers
Fna Group
Simpson PowerShot Gas Pressure Washer W/ Honda GX200 Engine, 3600 PSI, 2.5 GPM, 5/16" Hose
Mfr # 60996
Zoro # G905658952
product price: $1,228.99
/ea
Free Shipping & Returns
$1,228.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Fna Group
- MFR # 60996
- Zoro # G905658952
- UPC # 873990036910
- Country of Origin United States
- Category Pressure Washers
Description
The simpson powershot series is designed to meet the rigorous demands of the cleaning pro. Heavy duty pressure washers with flow and reliability. Perfect for contractors who specialize in deck cleaning, wood restoration, paint preparation, graffiti removal, and all other professional cleaning services. Equipped with a premium honda engine built with high-quality components, designed for optimum performance and renowned for being easy to start. features: honda gx200 engine with a low oil shutdown feature reliable aaa triplex plunger pump morflex 5/16-in. X 25' the high-pressure hose is non-marring, flexible and abrasion-resistant steel frame construction with a powder-coated finish for durability and corrosion resistance 10" premium pneumatic tires for ease of maneuverability across various terrain 5 quick connect nozzle tips: 0, 15, 25, 40 and soap to use for a variety of cleaning applications the actual product may vary slightly from product images
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLASSIC ACCESSORIES OverDrive SkyShield Grey R-Pod Cover, Model 4, 17 ft 7 in x 78"W (80-475-173101-EX)
- DB ELECTRICAL NEW Thermostat for Ford New Holland Tractor - 87803664 87800842 (1106-6002)
- TARPS NOW 5 ft x 10 ft Heavy Duty 30 Mil Tarp, Clear, Clear PVC, Mildew Resistant, Waterproof, UV Resistant (FS-CV30-0510)
- DB ELECTRICAL NEW Injector Seal Kit for Ford New Holland Tractor - C5NE9F596A (1103-3199)
- FNA GROUP 3100PSI Pressure Washer (FN572882)
- FNA GROUP Dewalt® Cold Water Electric Pressure Washer, 1500 PSI, 1.5 HP, 2.0 GPM, 5/16" Hose (DXPW1500E)
- FNA GROUP Simpson® PowerShot Gas Pressure Washer W/ Honda GX390 Engine, 4200 PSI, 4.0 GPM, 3/8" Hose (60456)
- FNA GROUP Simpson31" Ext Spr Wand (80479)
- MI-T-M Heavy Duty 3500 psi 3.3 gpm Hot Water Gas Pressure Washer (HSP-3504-3MGK)
- DEWALT Pressure Washer (DCPW1000B)
- MI-T-M Medium Duty 2500 psi 3.2 gpm Cold Water Electric Pressure Washer (GC-2503-0ME1)
- Fna Group Pressure Washers