Shop All Sunglasses
Flying Fisherman
Flying Fisherman 7756GAG Small & Medium Slack Tide Polarized Sunglasses; Granite Frame with Amber-Green Mirror Lens
Mfr # 7756GAG
Zoro # G303912267
product price: $30.19
/ea
$30.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Flying Fisherman
- MFR # 7756GAG
- Zoro # G303912267
- UPC # 13578107675
- Country of Origin China
- Category Sunglasses
Description
Features
- Polarized Lenses Eliminate Glare and Reduce Eye Fatigue.
- Polarized Triacetate Lenses are Impact and Scratch Resistant, Lightweight and Durable.
- AcuTint Lens Coloring System Adds Color Contrast Without Distorting Natural Colors
- 100% Protection From Harmful UVA and UVB Rays
- Frame Color: Granite
- Lens Color: Amber & Green
- Size: Small & Medium
- Dimension: 3" H x 3" W x 6" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER ANCHOR SAFETY ARS Series EPDM Flashing Base 8"x8"x3" for Metal Roofing (2018)
- SAFEWAZE 26" Chain Assembly: Adjustable, Non-Swivel Rebar Hook (FS060-E)
- XPOSE SAFETY 3 in x 1000' Danger Tape, 12PK (PDT-12-X-S)
- MOLDEX Moldex 6506 Jazz Band® Canal Cap Hearing Protectors, 10 Bands/Box (6506)
- OAKLEY SI Turbine Matt BLK w/Prizm Maritime Pol (OO9263-3863)
- GLOBAL VISION Safety Sunglasses Code 8 Rd Sm (Code 8 Red SM)
- DIAMOND VISIONS UV Protection Sunglasses Plastic (SG-48)
- 212 PERFORMANCE Premium Ballistic Impact Rated Clear Lens Anti-Fog Safety Glasses in Drab Green (EPE11-77-03)
- OAKLEY SI Gascan Matte BLK w/ Prizm Maritime Polar (OO9014-4760)
- OAKLEY SI Fives Squared Matte BLK w/ PRIZM Grey (OO9238-3254)
- OAKLEY SI Armed Forces Holbrook – M Matte Black w/ PRIZM Black (OO9102-I055)
- Flying Fisherman Sunglasses