Shop All Reader Eyewear
Flying Fisherman
Flying Fisherman 7305BS-150 Cali Polarized Sunglasses; Black Frames With Smoke Reader Plus 1.50 Lenses
Mfr # 7305BS-150
Zoro # G403767095
Free Shipping & Returns
$79.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Flying Fisherman
- MFR # 7305BS-150
- Zoro # G403767095
- Country of Origin China
- Category Reader Eyewear
Description
Flying Fisherman's Master Angler Sunglasses with virtually indestructable. polarized polycarbonate RhinoLenses give shatterproof protection from flying lures. hooks and other harmful objects. They eliminate glare. block 100% of UVA & UVB rays. and allow you see beneath the surface of the water. making it easier to spot fish and underwater structure. Sleek rimless design in a medium fit. feature bifocal magnifying lenses that eliminate the need for switching between sunglasses and reading glasses. The sporty rectangular frames are made from TR90 Grilamid. a strong. lightweight. and flexible polymer for long lasting durability. and the non - slip nose pads make for a comfortable. stay - put fit.FeaturesIdeal For Tying Knots and Reading Charts with Magnifiers That Are Out of the Way Until Needed.Polarized Polycarbonate RhinoLenses are Shatterproof. Eliminate Glare. Enhance Depth and Clarity. and Reduce Eye Fatigue.AcuTint Lens Coloring System Adds Color Contrast Without Distorting Natural Colors. Allowing You To See More Clearly.Includes Microfiber Case.Frame Color - Black.Lense Color - Smoke.Reader +;1.50 Lenses.Size - Medium.Dimension - 6 x 3 x 3 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER INDUSTRIES TIG Welding Gloves, Kidskin Palm, S, PR (0265-S)
- MILWAUKEE TOOL M12 Heated AXIS Hooded Jacket Kit - Gray, 2X-Large (205G-212X)
- BRADY Label Roll, White, Vinyl, 3/4" H, 1/2" W (A62-1-427)
- SIGNMISSION OSHA Danger Sign, 10" Height, 14" Width, Rigid Plastic, Battery Room Contains Lead-Acid, Landscape (OS-DS-P-1014-L-1910)
- KLEENGUARD Nemesis Rx Readers Prescription Safety Sunglasses, Diopter: +1.50, Black Frame, Smoke Gray Lens (22516)
- PIP Bouton Rimless Frame Reader Clr +2.00 (250-26-0020)
- CONDOR Reading Glasses, +2.00, Clear (52RW71)
- DEWALT DEWALT DPG59 Reinforcer RX(TM) Safety Glass (DPG59-215D)
- RADIANS Safety Reading Glasses, Wraparound Scratch-Resistant (DPG59-120)
- HONEYWELL UVEX Reading Glasses, +2.0, Clear, Polycarbonate (A951)
- 3M 3M„¢ NUVO„¢ Reader Safety Glasses, Clear Lens, Gray Frame, 1.5 Diopter (7000052797)
- Flying Fisherman Reader Eyewear