Shop All Reader Eyewear
Flying Fisherman
Flying Fisherman 7305BA-150 Cali Polarized Sunglasses; Black Frames With Amber Reader Plus 1.50 Lenses
Mfr # 7305BA-150
Zoro # G403766494
Free Shipping & Returns
$81.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Flying Fisherman
- MFR # 7305BA-150
- Zoro # G403766494
- Country of Origin China
- Category Reader Eyewear
Description
Flying Fisherman's Master Angler Sunglasses with virtually indestructable. polarized polycarbonate RhinoLenses give shatterproof protection from flying lures. hooks and other harmful objects. They eliminate glare. block 100% of UVA & UVB rays. and allow you see beneath the surface of the water. making it easier to spot fish and underwater structure. Sleek rimless design in a medium fit. feature bifocal magnifying lenses that eliminate the need for switching between sunglasses and reading glasses. The sporty rectangular frames are made from TR90 Grilamid. a strong. lightweight. and flexible polymer for long lasting durability. and the non - slip nose pads make for a comfortable. stay - put fit.FeaturesIdeal For Tying Knots and Reading Charts with Magnifiers That Are Out of the Way Until Needed.Polarized Polycarbonate RhinoLenses are Shatterproof. Eliminate Glare. Enhance Depth and Clarity. and Reduce Eye Fatigue.AcuTint Lens Coloring System Adds Color Contrast Without Distorting Natural Colors. Allowing You To See More Clearly.100% Protection From Harmful UVA and UVB Rays.Includes Microfiber Case.Frame Color - Black.Lense Color - Amber.Reader +;1.50 Lenses.Size - Medium.Dimension - 6 x 3 x 3 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Polyurethane Coated Gloves, Fingertips Coverage, White, XL, PR (BO600-XL)
- SELLSTROM Advantage Series Face Shields - Headgear - Ratcheting (S30100)
- IDESCO Padlock Label, English, 6in.H., PK50 (LMBAT102AAD)
- GLOBAL INDUSTRIAL Fire Extinguisher Sign, 18x4, Aluminum (724220A)
- RADIANS Radians C2(TM) Bi-Focal Safety Eyewear (C2-220)
- KLEENGUARD V60 Nemesis Rx Reader Safety Glasses, Black Frame, Smoke Lens, +2.5 Diopter Strength, PK12 (KCC22519)
- BOOST EYEWEAR Reading Glasses, Traditional Frames in Black, Tortoise Shell, Blue and Red, 6PK (27100)
- RADIANS Radians Rad-Sequel RSx(TM) Bi-Focal (RSB-425)
- MCR SAFETY Reading Glasses, +2.5, Gray, Polycarbonate (K3H25G)
- RADIANS Reading Glasses, +2.5, Clear, Polycarbonate (RSB-125)
- DEWALT Safety Glasses, Clear Scratch-Resistant (DPG59-115D)
- Flying Fisherman Eye Protection