Shop All Pump Parts
Flux
Rebuild Kit for F560 54mm Pump with PTFE Stator
Mfr # 24-ZORO0042
Zoro # G006113381
Free Shipping & Returns
$2,872.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With FLUX 560 Series Drum Pumps, PTFE stator, 54 mm Diameter
- Includes Mech seal, stator, rotor, centering disc, oring.
Product Information
- Brand Flux
- MFR # 24-ZORO0042
- Zoro # G006113381
- Country of Origin Germany
- Category Pump Parts
Details
For Use With | FLUX 560 Series Drum Pumps, PTFE stator, 54 mm Diameter |
Includes | Mech seal, stator, rotor, centering disc, oring. |
Description
Rebuild kit for FLUX F560 54 mm diameter pump with PTFE stator, kit includes mech seal, stator, rotor, centering disc, oring. Not suitable for 3A pumps. Quality Products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Double Diaphragm Pump, Polypropylene, Air Operated, Santoprene, 14 GPM (PD05P-ARS-PAA-B)
- GRAYMILLS Coolant Suction Pump, 3/4HP, 230/460V (IMS75-F)
- BE PRESSURE SUPPLY Chemical Transfer Pump, 2", 210cc (NP-2070R)
- LITTLE GIANT PUMP Pump, 9-39/64 In. L, 6.35 In. W (507902)
- FLUX Rebuild Kit for F426 S 41/38 39" Pump (24-ZORO0284)
- FLUX Rebuild Kit for F560 3A 54mm Pump with PTFE Stator (24-ZORO0043)
- FLUX Rebuild Kit for F427S3A 47" Pump (24-ZORO0288)
- FLUX Rebuild Kit for F550 54mm Pump with PTFE Stator (24-ZORO0041)
- FLUX Stainless Steel Adapter 2" Tri Clamp to 1.5" Hose Barb (24-ZORO0039)
- FLUX Rebuild Kit for F427S5 47" Pump (24-ZORO0286)
- BRIDGEPORT FITTINGS Cable Connector, 3/4" NPT, Zinc, Silver (597-DC2)
- Flux Pump Parts