Shop All Pump Parts
Flux
Rebuild Kit for F427S3A 47" Pump
Mfr # 24-ZORO0288
Zoro # G806081002
product price: $1,218.99
/ea
Free Shipping & Returns
$1,218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With FLUX F427S3A 47" Pump
- Includes See description for list of parts
Product Information
- Brand Flux
- MFR # 24-ZORO0288
- Zoro # G806081002
- Country of Origin Germany
- Category Pump Parts
Details
For Use With | FLUX F427S3A 47" Pump |
Includes | See description for list of parts |
Description
. Includes 1 coupling cage, 1 PTFE sealing ring, 4 PTFE slide bearings, 1 FDA FKM oring, 1 union nut, 1 PTFE bearing housing. Type and quantity of parts in kit subject to change without notice. Quality Products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Double Diaphragm Pump, Aluminum, Air Operated, PTFE, 14 GPM (PD07R-AAS-PTT)
- CONCRETE PUMP SUPPLY Clean Out Ball, 4in. Soft 120mm (COBS40)
- FUJI ELECTRIC Pump, Oil Coolant, 1/2hp (VKP-093A-4Z)
- LITTLE GIANT PUMP 1/3 HP 1-1/2" F Submersible Sump Pump 115V (506807)
- FLUX Rebuild Kit for F425PP 39" Pump (24-ZORO0281)
- FLUX Rebuild Kit for F424PP 41/36 Pump (24-ZORO0277)
- FLUX Replacement Stator Housing, 54 mm, for F560GS 3A pumps (24-ZORO0029)
- FLUX 2" tri clamp (24-ZORO0038)
- FLUX Rebuild Kit for F550 54mm Pump with PTFE Stator (24-ZORO0041)
- FLUX Rebuild Kit for F560 54mm Pump with PTFE Stator (24-ZORO0042)
- ARMSTRONG MECHANICAL SEAL 1-5/8IN AB2 PUMP PARTS AND ACCESSORY (975002-334)
- Flux Pump Parts