Shop All Pump Parts
Flux
Rebuild Kit for F426 S 41/38 39" Pump
Mfr # 24-ZORO0284
Zoro # G906081001
product price: $351.99
/ea
Free Shipping & Returns
$351.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With FLUX F426 S 41/38 39" Pump
- Includes See description for list of parts
Product Information
- Brand Flux
- MFR # 24-ZORO0284
- Zoro # G906081001
- Country of Origin Germany
- Category Pump Parts
Details
For Use With | FLUX F426 S 41/38 39" Pump |
Includes | See description for list of parts |
Description
. Includes 1 coupling cage, 1 shaft seal, 3 slide bearings, 1 FKM oring, 5 support bearings, 1 oring, 1 shaft seal, 1 sliding ring gasket, 1 oring, 1 safety catch, 1 flat seal. Type and quantity of parts in kit subject to change without notice. Quality Products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Double Diaphragm Pump, Acetal, Air Operated, PTFE, 14 GPM (PD05P-AES-DTT-B)
- FILL-RITE Hand Operated Pump, Aluminum, 3/4In FNPT (FR151)
- DANNER EZ Clean Replacement Filter Cartridge with Media. (21155)
- ARO Outlet Manifold, Polyvinylidene, 1/2 in. (95733-3)
- FLUX Rebuild Kit for F560 3A 54mm Pump with PTFE Stator (24-ZORO0043)
- FLUX Rebuild Kit for F427S3A 47" Pump (24-ZORO0288)
- FLUX Stainless Steel Adapter 2" Tri Clamp to 1.5" Hose Barb (24-ZORO0039)
- FLUX Rebuild Kit for F427S3A 39" Pump (24-ZORO0287)
- FLUX Rebuild Kit for F424PP 41/36 Pump (24-ZORO0277)
- FLUX Replacement Stator Housing, 54 mm, for F550 pumps (24-ZORO0027)
- FILL-RITE Fuel Nozzle, 6 in. L, 1 in. Size, 50 psi (FRNA100DAU00)
- Flux Pump Parts