Shop All Pump Parts
Flux
Rebuild Kit for F426 PP 39" Pump
Mfr # 24-ZORO0283
Zoro # G606080533
product price: $392.99
/ea
Free Shipping & Returns
$392.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With FLUX F426 PP 39" Pump
- Includes See description for list of parts
Product Information
- Brand Flux
- MFR # 24-ZORO0283
- Zoro # G606080533
- Country of Origin Germany
- Category Pump Parts
Details
For Use With | FLUX F426 PP 39" Pump |
Includes | See description for list of parts |
Description
. Includes 1 coupling cage, 1 FKM oring, 5 support bearings, 1 sliding ring gasket, 1 flat seal, 3 slide bearings, 1 shaft seal, 1 safety catch, 1 flat seal. Type and quantity of parts in kit subject to change without notice. Quality Products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SJE-RHOMBUS NC Float Switch 120/230VAC 20 psi (10PMUWOP)
- DAYTON Impeller (PPL2216PG)
- TACO Flange Gaskets, 007-007RP, For In-Line Circulating Pumps, 2 Pieces (007-007RP)
- PALMETTO PACKING Packing Extractor/Pick, Pick, 10 In. L (1113)
- FLUX Replacement Stator Housing, 54 mm, for F560GS 3A pumps (24-ZORO0029)
- FLUX Replacement PTFE Stator, 54 mm, for 560GS 3A pumps (24-ZORO0026)
- FLUX Rebuild Kit for F424PP 41/36 Pump (24-ZORO0277)
- FLUX 1.5" ID PVC Hose (6 ft long) (24-ZORO0035)
- FLUX Rebuild Kit for F426 S 41/38 39" Pump (24-ZORO0284)
- FLUX Replacement PTFE Stator, 54 mm (24-ZORO0025)
- ARO Piston (93088)
- Flux Pump Parts