Shop All Drum Pump Motors
Flux
FEM4070 Electric 120V Motor for Drum Pump
Mfr # 24-ZORO0296
Zoro # G306124421
product price: $744.99
/ea
Free Shipping & Returns
$744.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 5.2
- Housing Material Polyamide
- Includes Electric Motor
- Motor Enclosure IP24
- For Use With FLUX 400 Series Drum Pumps
Product Information
- Brand Flux
- MFR # 24-ZORO0296
- Zoro # G306124421
- Country of Origin Germany
- Category Drum Pump Motors
Details
Full Load Amps | 5.2 |
Housing Material | Polyamide |
Includes | Electric Motor |
Motor Enclosure | IP24 |
For Use With | FLUX 400 Series Drum Pumps |
Voltage | 120V, 60Hz, 1ph |
Motor Type | Electric |
Description
Details: Electric motor 120VAC,60Hz,1ph, 500W motor power, variable speed, 5.2 FLA, IP24 rated, polyamide housing, internally ventilated, 16 ft power cable with plug, low voltage protection. Used with FLUX 400 series pump tubes. Quality Products - Made in Germany.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 11.35 inch OD (2B110SK)
- TRITAN Min Ball Bearing, PS, 0.875In Bore Dia (R14 2RS PRX)
- FESTO Cable Distributor ASI-KVT-FK (ASI-KVT-FK)
- RULAND Coupling, 6 Beam Clamp, Bore 3/4 x 3/8 In (FCR24-12-6-A)
- FLUX F416EX Air Operated Motor for Drum Pump (24-ZORO0292)
- FLUX F457 Electric 120V Motor for Drum Pump (24-ZORO0294)
- FLUX F458 Electric 120V Motor for Drum Pump (24-ZORO0297)
- FLUX F416-2EX Air Operated Motor with Valve for Drum Pump (24-ZORO0293)
- FINISH THOMPSON FTI .5 HP Electric IBC Tote Pump System with PFS Pick-Up Tube (IBC8012)
- DAYTON Air Drum Pump Motor, 28 cfm, 3/4 HP (55EC71)
- DAYTON Electric Motor, Drum Pump (5UWF1)
- Flux Pump Motors