Shop All Drum Pump Motors
Flux
FBM-B 3100 Battery Operated Motor for Drum Pump
Mfr # 24-ZORO0290
Zoro # G006080423
product price: $900.99
/ea
Free Shipping & Returns
$900.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Polyamide
- Motor Type Battery Operated
- For Use With FLUX 300 Series Drum Pumps
- Includes Battery Operated Motor, Charger, Battery
- Motor Enclosure IP44
Product Information
- Brand Flux
- MFR # 24-ZORO0290
- Zoro # G006080423
- Country of Origin Germany
- Category Drum Pump Motors
Details
Housing Material | Polyamide |
Motor Type | Battery Operated |
For Use With | FLUX 300 Series Drum Pumps |
Includes | Battery Operated Motor, Charger, Battery |
Motor Enclosure | IP44 |
Description
Details: Battery operated motor, 100W motor power, variable speed, IP44 rated, polyamide housing, internally ventilated, 16 ft power cable with plug. Includes charger and battery. Requires 120V, 60Hz 1ph for battery charging. Used with FLUX 300 series pump tubes. Quality Products - Made in Germany.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Flow Control/Silencer GRU-1/4-B (GRU-1/4-B)
- COXREELS Spring Return Hose Reel, 1/4 in Hose Dia., 25 ft Length, 300 psi (P-LP-125-RH-BXB)
- COILHOSE PNEUMATICS Filter W/Automatic Drain 5 Micron Elemnt 1/2" (CO 27F4-DMX)
- FESTO Branching Module FRM-D-MINI (FRM-D-MINI)
- FLUX FEM4070 Electric 120V Motor for Drum Pump (24-ZORO0296)
- FLUX F416EX Air Operated Motor for Drum Pump (24-ZORO0292)
- FLUX F457 Electric 120V Motor for Drum Pump (24-ZORO0294)
- FLUX F416-2EX Air Operated Motor with Valve for Drum Pump (24-ZORO0293)
- FLUX F458 Electric 120V Motor for Drum Pump (24-ZORO0297)
- FINISH THOMPSON FTI .5 HP Electric Pump Motor (DRM432)
- FINISH THOMPSON FTI .5 HP Electric Drum Pump System with PFS Pick-Up Tube (DRM8008)
- Flux Drum Pump Motors