Shop All Drum Pump Motors
Flux
F458-1 Electric 120V Motor for Drum Pump
Mfr # 24-ZORO0298
Zoro # G506124429
product price: $1,413.99
/ea
Free Shipping & Returns
$1,413.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 6.8
- Housing Material Aluminum, painted
- For Use With FLUX 400 Series & 500 GS Series Drum Pumps
- Includes Electric Motor
- Motor Enclosure IP55
Product Information
- Brand Flux
- MFR # 24-ZORO0298
- Zoro # G506124429
- Country of Origin Germany
- Category Drum Pump Motors
Details
Full Load Amps | 6.8 |
Housing Material | Aluminum, painted |
For Use With | FLUX 400 Series & 500 GS Series Drum Pumps |
Includes | Electric Motor |
Motor Enclosure | IP55 |
Voltage | 120V, 60Hz, 1ph |
Motor Type | Electric |
Description
Details: Electric motor 120VAC,60Hz,1ph, 700W motor power, variable speed, 6.8 FLA, IP55 rated, painted aluminum housing, externally ventilated, 16 ft power cable with plug. Used with FLUX 400 series and 500 GS series pump tubes. Quality Products - Made in Germany.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF WC Welded Hydraulic Cylinder: 4 Bore x 14 Stroke - 2 Rod (287061)
- BANDO Bando Belts V-Belt, Rpf3350 (RPF3350)
- POWERFLITE 3L190 19" Outside Length, 3/8" Top Width, 1 Ribs (3L190-2)
- NATIONAL Small Bore Metric Seals, 25X47X7-RLS35-S (25X47X7-RLS35-S)
- FLUX F416EX Air Operated Motor for Drum Pump (24-ZORO0292)
- FLUX F457 Electric 120V Motor for Drum Pump (24-ZORO0294)
- FLUX F458 Electric 120V Motor for Drum Pump (24-ZORO0297)
- FLUX FEM4070 Electric 120V Motor for Drum Pump (24-ZORO0296)
- FLUX F416-2EX Air Operated Motor with Valve for Drum Pump (24-ZORO0293)
- FINISH THOMPSON FTI .5 HP Air-Operated IBC Tote Pump System with TTS Pick-Up Tube (IBC8005)
- DAYTON Drum Pump Motor, Air, 1/2 HP, For 11Z374 (11Z376)
- Flux Drum Pump Motors