Shop All Drum Pump Motors
Flux
F416EX Air Operated Motor for Drum Pump
Mfr # 24-ZORO0292
Zoro # G106124430
original price:
$1,096.91
new price: $1,094.99
/ea
Free Shipping & Returns
$1,094.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Consumption 32 cfm @ 86 psi
- Air Inlet Size 1/4 in
- Housing Material Aluminum
- Motor Type Air operated
- Includes Air Motor
Product Information
- Brand Flux
- MFR # 24-ZORO0292
- Zoro # G106124430
- Country of Origin Germany
- Category Drum Pump Motors
Dimensions
Air Inlet Size | 1/4 in |
Details
Air Consumption | 32 cfm @ 86 psi |
Housing Material | Aluminum |
Motor Type | Air operated |
Includes | Air Motor |
For Use With | FLUX 400 Series & 500 GS Series Drum Pumps |
Description
Details: Air operated motor with trigger operated valve, 470W motor power. Requires 87 cfm @ 32 psi air for full power. Used with FLUX 400 series pump tubes. FRL filter regulator lubricator required to operate air motor (FRL sold separately). Quality Products - Made in Germany.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIAIR T-Fitting, 1/4"M x 1/8"F x 1/4"F, NPT (92846)
- PARKER Coupler Plug, Steel, FNPT, 3/8 In. Pipe (3E)
- WILKERSON Filter/Regulator, Aluminum, Manual Drain (B18-04-FKG0B)
- PRINCE 2 Bore X 6 Stroke Cylinder (B200060ABAAA07B)
- FLUX FEM4070 Electric 120V Motor for Drum Pump (24-ZORO0296)
- FLUX F458 Electric 120V Motor for Drum Pump (24-ZORO0297)
- FLUX F416-2EX Air Operated Motor with Valve for Drum Pump (24-ZORO0293)
- FLUX F457 Electric 120V Motor for Drum Pump (24-ZORO0294)
- FINISH THOMPSON FTI .33 HP Electric Drum Pump System with EFP Pick-Up Tube (DRM1082)
- DAYTON Drum Pump Motor, Air, 1/2 HP, For 11Z374 (11Z376)
- FINISH THOMPSON FTI .5 HP Electric Drum Pump System with PFS Pick-Up Tube (DRM8008)
- Flux Drum Pump Motors