Shop All Electric Drum Pumps
Flux
Electric Operated Drum Pump, Drum Pump Tube, Polypropylene, 47" Long, Electric Motor, 120V, 60Hz, 1ph
Mfr # 24-ZORO0112
Zoro # G906124432
product price: $1,627.99
/ea
Free Shipping & Returns
$1,627.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Chemical Service
- Housing Material PP polypropylene
- Includes Pump Tube, Electric Motor, Hose
- Motor Type Electric
- Voltage 120V, 60Hz, 1ph
Product Information
- Brand Flux
- MFR # 24-ZORO0112
- Zoro # G906124432
- Country of Origin Germany
- Category Electric Drum Pumps
Dimensions
Length | 47 in (1200 mm) |
Outlet Size | 1 in barb |
Details
For Use With | Chemical Service |
Housing Material | PP polypropylene |
Includes | Pump Tube, Electric Motor, Hose |
Motor Type | Electric |
Voltage | 120V, 60Hz, 1ph |
Motor Enclosure | IP24 |
Amps | 5.2 |
Description
Electric Operated Drum Pump, Drum Pump Tube, Polypropylene, 47" Long, Electric Motor, 120V,60Hz, 1ph, 500 Watts Power, 9 ft Braided PVC Hose, 1 inch diameter, Hose Clip. F424PP 41/36 47"pump , FEM4070 motor, 6 ft hose, hose clip
FLUX electric operated F424 47” sealless drum pump for IBC/Totes in polypropylene/FKM construction. Includes a 120V FEM4070 variable speed motor, 6 foot length of PVC hose and a stainless steel hose clamp.
Details: 1200 mm (47”) tube length for use in IBC/Totes or smaller containers, 41 mm (1.6”) tube OD, high flow axial impeller, Max flow: 43 GPM*, Max head: 31 ft*, Max. viscosity: 600 cPs, Temp range: 32°F – 122°F, 120VAC,60Hz,1ph, 500W motor capacity, 5.2 FLA, IP24 rated, polyamide enclosure, 16 ft power cable with plug, low voltage protection, 1” ID braided PVC hose. Quality Products - Made in Germany.
*As tested with water at 68°F at pump outlet with full, open discharge (+/- 10%); Max head measured with closed outlet. Performance will vary based on type of liquid(s) being transferred.
FLUX electric operated F424 47” sealless drum pump for IBC/Totes in polypropylene/FKM construction. Includes a 120V FEM4070 variable speed motor, 6 foot length of PVC hose and a stainless steel hose clamp.
Details: 1200 mm (47”) tube length for use in IBC/Totes or smaller containers, 41 mm (1.6”) tube OD, high flow axial impeller, Max flow: 43 GPM*, Max head: 31 ft*, Max. viscosity: 600 cPs, Temp range: 32°F – 122°F, 120VAC,60Hz,1ph, 500W motor capacity, 5.2 FLA, IP24 rated, polyamide enclosure, 16 ft power cable with plug, low voltage protection, 1” ID braided PVC hose. Quality Products - Made in Germany.
*As tested with water at 68°F at pump outlet with full, open discharge (+/- 10%); Max head measured with closed outlet. Performance will vary based on type of liquid(s) being transferred.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Multi-Stage Booster Pump, 1/2 hp, 120/240V AC, 1 Phase, 3/4 in NPT Inlet Size, 4 Stage (5UXF4)
- GRUNDFOS Hose kit, 0.17x0.25" 20 ft PE Dosing Pump Kits - Chemical Metering Pumps (98670196)
- FLOJET Diaphragm Pump, Polypropylene, Santoprene, 115 (03626049C)
- DAYTON Pedestal Pump, Centrifugal, HP Req. 3/4 (2ZWZ1)
- FLUX Drum Pump, Stainless Steel, 39" Long, Motor, 120V, 60Hz, 1ph, 230 Watts Power, 6 ft UHMWPE Hose (24-ZORO0078)
- FLUX Drum Pump, Stainless Steel, 39" Long, Motor, 120V, 60Hz, 1ph, 230 Watts Power (24-ZORO0076)
- FLUX Drum Pump, PVDF, 39" Long, Motor, 120V, 60Hz, 1ph, 230 Watts Power, 6 ft UHMWPE Hose (24-ZORO0068)
- FLUX Drum Pump, Polypropylene, 47" Long, Motor, 120V, 60Hz, 1ph, 500 W Power. For DEF Service. (24-ZORO0125)
- FLUX Electric Operated Drum Pump, Drum Pump Tube, Polypropylene, 47" Long, Electric Motor, 120V, 60Hz (24-ZORO0110)
- FLUX Drum Pump, Aluminum, 60" Long, Air Operated Motor, 470W Power, 9 ft NBR hose (24-ZORO0228)
- FLUX Drum Pump, Polypropylene, 39" Long, Electric Motor, 120V, 60Hz, 1ph, 230 Watts Power (24-ZORO0051)
- Flux Electric Drum Pumps