Shop All Pump Tubes
Flux
Drum Pump Tube, Stainless Steel, 47" Long
Mfr # 24-ZORO0079
Zoro # G606080328
product price: $951.99
/ea
Free Shipping & Returns
$951.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Pump Tube
- For Container Size Tote/IBC or smaller container
- For Use With Chemical Service
- Food Grade No
- Outlet Size 3/4 in barb
Product Information
- Brand Flux
- MFR # 24-ZORO0079
- Zoro # G606080328
- Country of Origin Germany
- Category Pump Tubes
Dimensions
For Container Size | Tote/IBC or smaller container |
Outlet Size | 3/4 in barb |
Length | 47 in (1200 mm) |
Details
Includes | Pump Tube |
For Use With | Chemical Service |
Food Grade | No |
Material | Stainless Steel |
Description
F314S 28/25 47"pump
FLUX F314 47” sealless drum pump for totes/IBCs in S.S./FKM construction, S.S. shaft.
Details: 1200 mm (47”) tube length for use in totes/IBCs, 28 mm (1.1”) tube OD, high flow axial impeller, Max flow: 14.8 GPM*, Max head: 27.9 ft*, Max. viscosity: 250 cPs, Temp range: 32 degrees F - 140 degrees F. Note: Requires FLUX 300 series electric or battery operated motor, sold separately. Quality Products - Made in Germany.
*As tested with water at 68 degrees F at pump outlet with full, open discharge (+/- 10%); Max head measured with closed outlet. Performance will vary based on type of liquid(s) being transferred.
FLUX F314 47” sealless drum pump for totes/IBCs in S.S./FKM construction, S.S. shaft.
Details: 1200 mm (47”) tube length for use in totes/IBCs, 28 mm (1.1”) tube OD, high flow axial impeller, Max flow: 14.8 GPM*, Max head: 27.9 ft*, Max. viscosity: 250 cPs, Temp range: 32 degrees F - 140 degrees F. Note: Requires FLUX 300 series electric or battery operated motor, sold separately. Quality Products - Made in Germany.
*As tested with water at 68 degrees F at pump outlet with full, open discharge (+/- 10%); Max head measured with closed outlet. Performance will vary based on type of liquid(s) being transferred.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pedestal Pump, Cast Iron, 3 HP (5PXX8)
- GRUNDFOS DDE 6-10 B-PV/T/C-X-31I003BG Digital Dosing Pump - Chemical Metering (97721080)
- FRISTAM Stainless Pump Shaft 250Tc 280Tsc Clamp Style Pump Parts And Accessory (1321000100)
- ZOELLER Grinder Pump, Auto Reversing, 2HP, 200-208V (J840)
- FLUX Drum Pump Tube, Stainless Steel, 39" Long (24-ZORO0230)
- FLUX Pump Tube, PP, 39" Long. For mixing and/or pumping. (24-ZORO0189)
- FLUX Drum Pump Tube, Aluminum, 47" Long (24-ZORO0220)
- FLUX Drum Pump Tube, Polypropylene, 60" Long. For DEF Service. (24-ZORO0128)
- FLUX Drum Pump Tube, Polypropylene, 39" Long (24-ZORO0049)
- FLUX Drum Pump Tube, Polypropylene, 47" Long. For DEF Service. (24-ZORO0123)
- FLUX Pump Tube, Stainless Steel, 39" Long. For mixing and/or pumping. (24-ZORO0192)
- Flux Pump Tubes