Shop All Pump Tubes
Flux
Drum Pump Tube, Polypropylene, 60" Long. For DEF Service.
Mfr # 24-ZORO0128
Zoro # G506080770
product price: $753.99
/ea
Free Shipping & Returns
$753.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Pump Tube
- For Use With Chemical Service, DEF
- For Container Size IBC/Tote or smaller
- Food Grade No
- Material PP polypropylene
Product Information
- Brand Flux
- MFR # 24-ZORO0128
- Zoro # G506080770
- Country of Origin Germany
- Category Pump Tubes
Dimensions
For Container Size | IBC/Tote or smaller |
Outlet Size | 1 in barb |
Length | 60 in (1500 mm) |
Details
Includes | Pump Tube |
For Use With | Chemical Service, DEF |
Food Grade | No |
Material | PP polypropylene |
Description
F424PP/S 41/36 60"pump. For DEF Service.
FLUX F424 60” sealless drum pump for IBC/totes in polypropylene/FKM construction.
Details: 1200 mm (39”) tube length for use in IBC/totes or smaller containers, 41 mm (1.6”) tube OD, high flow axial impeller, Max flow: 43 GPM*, Max head: 31 ft*, Max. viscosity: 1200 cPs, Temp range: 32 degrees F - 122 degrees F. Note: Requires FLUX 400 series electric or air operated motor, sold separately. Quality Products
*As tested with water at 68 degrees F at pump outlet with full, open discharge (+/- 10%); Max head measured with closed outlet. Performance will vary based on type of liquid(s) being transferred.
FLUX F424 60” sealless drum pump for IBC/totes in polypropylene/FKM construction.
Details: 1200 mm (39”) tube length for use in IBC/totes or smaller containers, 41 mm (1.6”) tube OD, high flow axial impeller, Max flow: 43 GPM*, Max head: 31 ft*, Max. viscosity: 1200 cPs, Temp range: 32 degrees F - 122 degrees F. Note: Requires FLUX 400 series electric or air operated motor, sold separately. Quality Products
*As tested with water at 68 degrees F at pump outlet with full, open discharge (+/- 10%); Max head measured with closed outlet. Performance will vary based on type of liquid(s) being transferred.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gas Engine Flange (1780580)
- BELL & GOSSETT Cast Iron Flange, 1-1/4 in., Pk2 (101206)
- MADISON SPST Liquid Level Switch Close on Rise 240VAC 50 psi (M3326-NPT-NO)
- FLUID-O-TECH Rotary Vane Pump, Stainless Steel, 1.6 gpm (PO0301BNCNN0000)
- FLUX Pump Tube, PP, 39" Long. For mixing and/or pumping. (24-ZORO0189)
- FLUX Drum Pump Tube, Stainless Steel, 39" Long (24-ZORO0230)
- FLUX Pump Tube, Stainless Steel, 39" Long. For mixing and/or pumping. (24-ZORO0192)
- FLUX Drum Pump Tube, Polypropylene, 47" Long. For DEF Service. (24-ZORO0123)
- FLUX Drum Pump Tube, Aluminum, 47" Long (24-ZORO0220)
- FLUX Drum Pump Tube, Polypropylene, 39" Long (24-ZORO0049)
- GRACO Drum Length Steel Down Tube for LD 3: 1 & 5: 1 Pumps (16F886)
- Flux Pump Tubes