Shop All Hand Drum Pumps
Flux
Drum Pump Tube, Polypropylene, 47" Long
Mfr # 24-ZORO0108
Zoro # G006124417
product price: $790.99
/ea
Free Shipping & Returns
$790.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Container Size IBC/Tote or smaller
- Food Grade No
- Includes Pump Tube
- Length 47 in (1200 mm)
- Outlet Size 1 in barb
Product Information
- Brand Flux
- MFR # 24-ZORO0108
- Zoro # G006124417
- Country of Origin Germany
- Category Hand Drum Pumps
Dimensions
For Container Size | IBC/Tote or smaller |
Length | 47 in (1200 mm) |
Outlet Size | 1 in barb |
Details
Food Grade | No |
Includes | Pump Tube |
Material | PP polypropylene |
For Use With | Chemical Service |
Description
F424PP 41/36 47"pump
FLUX F424 47” sealless drum pump for IBC/totes in polypropylene/FKM construction.
Details: 1200 mm (39”) tube length for use in IBC/totes or smaller containers, 41 mm (1.6”) tube OD, high flow axial impeller, Max flow: 43 GPM*, Max head: 31 ft*, Max. viscosity: 1200 cPs, Temp range: 32°F – 122°F. Note: Requires FLUX 400 series electric or air operated motor, sold separately. Quality Products - Made in Germany.
*As tested with water at 68°F at pump outlet with full, open discharge (+/- 10%); Max head measured with closed outlet. Performance will vary based on type of liquid(s) being transferred.
FLUX F424 47” sealless drum pump for IBC/totes in polypropylene/FKM construction.
Details: 1200 mm (39”) tube length for use in IBC/totes or smaller containers, 41 mm (1.6”) tube OD, high flow axial impeller, Max flow: 43 GPM*, Max head: 31 ft*, Max. viscosity: 1200 cPs, Temp range: 32°F – 122°F. Note: Requires FLUX 400 series electric or air operated motor, sold separately. Quality Products - Made in Germany.
*As tested with water at 68°F at pump outlet with full, open discharge (+/- 10%); Max head measured with closed outlet. Performance will vary based on type of liquid(s) being transferred.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Multi-Stage Booster Pump, 1/2 hp, 120/240V AC, 1 Phase, 3/4 in NPT Inlet Size, 8 Stage (45MW67)
- DAYTON Pump, 3/4 HP, 230/460V, 3.0/1.5 Amp (4JMV6)
- HEDLAND Flowmeter, GPM/LPM 1.0 - 10 / 5-38 (H605B-010)
- DAYTON Drum Pump, 110VAC, 1 HP, 60 Hz (3PXJ9)
- FLUX Air Operated Drum Pump, Drum Pump Tube, Polypropylene, 47" Long, Air Operated Motor, 470W Power (24-ZORO0111)
- FLUX Drum Pump Tube, Polypropylene, 60" Long (24-ZORO0113)
- FLUX Drum Pump Tube, Polypropylene, 39" Long (24-ZORO0103)
- ACTION PUMP Hand Operated Drum Pump, For 55 gal (THP-STGRND)
- AMERICAN FORGE & FOUNDRY Chemical Pumps - Vertical Lift (8064)
- FUNNEL KING Pump, PVC, Red, Flow Capacity 0.1L (32467)
- DAYTON Hand Drum Pump, Piston, Brass, 1/2In HB (5UWH0)
- Flux Hand Drum Pumps