Shop All Electric Drum Pumps
Flux
Drum Pump, Aluminum, 60" Long, Air Operated Motor, 470W Power, 9 ft NBR hose
Mfr # 24-ZORO0228
Zoro # G506081005
product price: $2,482.99
/ea
Free Shipping & Returns
$2,482.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Chemical Service (Not for Corrosive Liquids)
- Includes Pump Tube, Air Operated Motor, Hose
- Motor Type Air operated
- Body Material Aluminum
- Outlet Size 1 in barb
Product Information
- Brand Flux
- MFR # 24-ZORO0228
- Zoro # G506081005
- Country of Origin Germany
- Category Electric Drum Pumps
Dimensions
Outlet Size | 1 in barb |
Length (In.) | 60 in (1500 mm) |
Details
For Use With | Chemical Service (Not for Corrosive Liquids) |
Includes | Pump Tube, Air Operated Motor, Hose |
Motor Type | Air operated |
Body Material | Aluminum |
Description
F430AL 41/38 60"pump , F416-2EX air motor, 9 ft NBR hose.
FLUX air operated F430 60” sealless drum pump for totes/IBCs or smaller containers in aluminum/NBR construction. Includes F416-2EX air motor, 9 ft NBR hose.
Details: 1500 mm (60”) tube length for use in totes/IBCs or smaller containers, 41 mm (1.6”) tube OD, high flow axial impeller, Max flow: 63 GPM*, Max head: 42 ft*, Max. viscosity: 1200 cPs, Temp range: 32 degrees F - 176 degrees F, air operated motor, 470W motor capacity, 9 ft NBR hose. Quality Products
*As tested with water at 68 degrees F at pump outlet with full, open discharge (+/- 10%); Max head measured with closed outlet. Performance will vary based on type of liquid(s) being transferred.
FLUX air operated F430 60” sealless drum pump for totes/IBCs or smaller containers in aluminum/NBR construction. Includes F416-2EX air motor, 9 ft NBR hose.
Details: 1500 mm (60”) tube length for use in totes/IBCs or smaller containers, 41 mm (1.6”) tube OD, high flow axial impeller, Max flow: 63 GPM*, Max head: 42 ft*, Max. viscosity: 1200 cPs, Temp range: 32 degrees F - 176 degrees F, air operated motor, 470W motor capacity, 9 ft NBR hose. Quality Products
*As tested with water at 68 degrees F at pump outlet with full, open discharge (+/- 10%); Max head measured with closed outlet. Performance will vary based on type of liquid(s) being transferred.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA MANUFACTURING EXTRACT/FILLING PUMPW/XTRA HOSE-200CC (CTA7073)
- BLUE DEF Tote Valve, 2" dia., 50" L x 2" W x 53" H (BEDEFVD330P)
- LITTLE GIANT PUMP Volute, Use With 1P322 (103337G)
- LITTLE GIANT PUMP Condensate Pump, 1 gal, 1/3 hp, 208-230V AC (553160102)
- FLUX Electric Operated Drum Pump, Drum Pump Tube, Polypropylene, 47" Long, Electric Motor, 120V, 60Hz (24-ZORO0110)
- FLUX Drum Pump, Polypropylene, 39" Long, Electric Motor, 120V, 60Hz, 1ph, 230 Watts Power (24-ZORO0051)
- FLUX Drum Pump, Stainless Steel, 47" Long, Electric Motor, 120V, 60Hz, 1ph, 230 Watts Power (24-ZORO0081)
- FLUX Drum Pump, Stainless Steel, 39" Long, Motor, 120V, 60Hz, 1ph, 230 Watts Power, 6 ft UHMWPE Hose (24-ZORO0078)
- FLUX Electric Operated Drum Pump, Drum Pump Tube, Polypropylene, 60" Long, Electric Motor, 120V, 60Hz (24-ZORO0117)
- FLUX Pump, Stainless Steel, 39" Long, Air Operated Motor, 470W Power. For food service. (24-ZORO0200)
- FINISH THOMPSON Electric Drum Pump, 115VAC, 40 gpm, 1 HP (PFV-40 W/M3T)
- Flux Electric Drum Pumps