Shop All Digital Multimeters
Fluke
Wireless Digital Multimeter, 1,000 Max. AC Volts, 1,000 Max. DC Volts, 10 Max. AC Amps
Mfr # FLUKE-233/CWG
Zoro # G7889551
Free Shipping & Returns
$558.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Multimeter Style Full Size - Advanced Features - Adjustable Display
- Instrument Counts 6,000
- Basic DC Accuracy +/-0.25% of Reading + 2 Digits
- Instrument Safety Rating CAT III 1000V, CAT IV 600V
Product Information
- Brand Fluke
- MFR # FLUKE-233/CWG
- Zoro # G7889551
- UPC # 095969497473
- Country of Origin United States
- Category Digital Multimeters
Dimensions
Manufacturers Warranty Length | 3 yr |
Depth | 7.6 in |
Overall Width | 3.6 in |
Pulse Width | No |
Overall Height | 2.1 in |
Battery Size | AA |
Description
Digital Multimeter, Audible Continuity Yes, Basic AC Voltage Accuracy 1.0 Percent + 3, Basic DC Voltage Accuracy +/-0.25 Percent + 2 Digits, Data Hold Yes, Basic DC Current Accuracy 1.0 Percent + 3, Instrument Safety Rating CAT III 1000V, CAT IV 600V, Maximum AC Voltage Measurement 1,000 V, Maximum DC Voltage Measurement 1,000 V, Instrument Counts 6,000, Special Features Wireless Removable Display, Maximum AC Current Measurement 10 A, Calibration Certificate Included Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TESTO Testo 510 Pressure Set (0563 0510 01)
- TESTO Combustion Analyzer Kit, Residential (0563 3100)
- JONES STEPHENS Sillcock Water, 200 PSI, Gas T-Gaug Asm (G64101)
- ASHCROFT Pressure Gauge (002719 (45W1000H02L100#))
- FLUKE USB Interface Cable (IR189USB)
- FLUKE Fluke 28 II True-RMS Rugged IP 67 Industrial Digital Multimeter (FLUKE-28II)
- FLUKE Magnetic Hanger, For Energy Logger (FLK1730-HANGER)
- FLUKE Proving Unit (PRV240FS)
- FLUKE Fluke 27II Industrial Rugged Multimeter (FLUKE-27II)
- FLUKE High Voltage Probe (80K-15)
- FLUKE Digital Multimeter, 600 Max. AC Volts, 600 Max. DC Volts (FLUKE-114)
- Fluke Digital Multimeters