Shop All Voltage Detectors
Fluke
Voltage Detector, 90 To 1000 Vac, Aaa Battery, Safety Rating Cat Iv 1000 V, 14 To 122 Deg F, 5In L
Mfr # FLK2AC/90-1000VC
Zoro # G208185957
$51.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Product Information
- Brand Fluke
- MFR # FLK2AC/90-1000VC
- Zoro # G208185957
- Country of Origin Unknown
- Category Voltage Detectors
Details
Promotion Restriction | Not eligible for promotion |
Description
pFluke Voltage Detector, 90 to 1000 VAC, AAA Battery, Safety Rating CAT IV 1000 V, 14 to 122 deg F, 5 in Lpp2AC is the latest addition to the VoltAlert ac non contact voltage tester family from Fluke and is designed to be pocketsized and easy to use The 2AC tests for energized circuits and defective grounds, whether it's for an electrician on the factory floor or the doityourselfer around the house The tip of the pocketsized tester will glow red when within close proximity of an outlet, terminal strip, or power cord where voltage is presentp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POMONA ELECTRONICS Test Clip Set, Blue, 300 Vrms (5514)
- EXTECH 2-3/4" Stem Digital Pocket Thermometer, -40 Degrees to 392 Degrees F (39240)
- ZORO SELECT Test Lead Kit (4WRE6)
- WINTERS Pressure Gauge, 0 to 160 psi, 1/8 in MNPT, Steel, Black (PEM197LF)
- FLUKE Fluke 1AC-A1-II AC Volt Detector, VoltAlert, 90-1000VAC (2432932)
- FLUKE Voltage Tester, 600VAC, 600VDC (Fluke-T+Pro)
- FLUKE Electrical Tester, 200 A Current Range, 1 To 100 Kohm, 600 Vac High Voltage Test, Measures (T6-600)
- FLUKE Voltage Detector, 90 to 600V AC, 5 1/2 in Length, Visual Indication, CAT IV 600V Safety Rating (Fluke-LVD2)
- FLUKE Fluke 2AC/90-1000V VoltAlert AC Non-Contact Voltage Tester (3807928)
- FLUKE Fluke 2AC/90-1000V VoltAlert AC Non-Contact Voltage Tester - 5 Pack (FLK2AC/90-1000V5PK)
- REED INSTRUMENTS Continuity Tester, 10000 ft. (R5300)
- Fluke Voltage Detectors